Shop All Micrometers
Mitutoyo
Micrometer, Groove, 3-4"
Mfr # 146-235
Zoro # G7765788
product price: $545.99
/ea
Free Shipping & Returns
$545.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001"
- Features Flanged Spindle for Measuring Width, Depth and Location of Grooves Inside/Outside Bores, and Tubes, Provided with Two Types of Graduations for Inside and Outside Measurements, Non-rotating Spindle Type has Two Directional Ratchet Stop
- Spindle Non-Rotating, Flanged
- Thimble Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 146-235
- Zoro # G7765788
- UPC # 603908340720
- Country of Origin Japan
- Category Micrometers
Details
Item | Groove Micrometer |
Resolution | 0.001" |
Range | Outside: 3 to 4"; Inside: 3.05 to 4.05" |
Features | Flanged Spindle for Measuring Width, Depth and Location of Grooves Inside/Outside Bores, and Tubes, Provided with Two Types of Graduations for Inside and Outside Measurements, Non-rotating Spindle Type has Two Directional Ratchet Stop |
Spindle | Non-Rotating, Flanged |
Thimble | Ratchet |
Description
Micrometer,Groove,3-4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTEZUMA Triangle Top Chest, Black, Steel, 23-1/2 in W x 13-3/4 in D x 14-1/2 in H (SM200B)
- GEARWRENCH 3/4" Drive 6 Point Deep Impact Metric Socket 24mm (84986)
- PROTO Drive Pin Punch, Long, 1/4 x 8 In (J48014L)
- DRILL AMERICA 1/2"-13 1"OD HSS Round Adjustable Die Standard (DWTH1-1213)
- MITUTOYO Point Mic, 0-25/.01mm (112-201)
- MITUTOYO Micrometer, Head (148-215)
- MITUTOYO Digi Crimp Height Mic 0-25Mm Ip-65 (342-271-30)
- MITUTOYO Micrometer, In, Caliper Type, 175-200/.01mm (145-192)
- MITUTOYO Outside Micrometer, 0-1 in Range (102-327-10)
- MITUTOYO Micrometer (293-352-30)
- MITUTOYO Micrometers, Inside, I.R. 8-20/.001" (141-121)
- Mitutoyo Precision Measuring Tools