Shop All Micrometers
Mitutoyo
Micrometer, Groove, 3-4"
Mfr # 146-135
Zoro # G7765593
product price: $500.99
/ea
Free Shipping & Returns
$500.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Resolution 0.001"
- Range Outside: 3 to 4"; Inside: 3.05 to 4.05"
- Features Flanged Spindle for Measuring Width, Depth and Location of Grooves Inside/Outside Bores, and Tubes, Provided with Two Types of Graduations for Inside and Outside Measurements, Non-rotating Spindle Type has Two Directional Ratchet Stop
- Spindle Rotating, Flanged
- Thimble Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 146-135
- Zoro # G7765593
- UPC # 603908340676
- Country of Origin Japan
- Category Micrometers
Details
Item | Groove Micrometer |
Resolution | 0.001" |
Range | Outside: 3 to 4"; Inside: 3.05 to 4.05" |
Features | Flanged Spindle for Measuring Width, Depth and Location of Grooves Inside/Outside Bores, and Tubes, Provided with Two Types of Graduations for Inside and Outside Measurements, Non-rotating Spindle Type has Two Directional Ratchet Stop |
Spindle | Rotating, Flanged |
Thimble | Ratchet |
IP Rating | Not Rated |
Description
Micrometer,Groove,3-4 In., IP Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Impact Wrench and Battery, Friction Ring (2863-20, 48-11-1850R)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC Let-W (C22747)
- WESTWARD Drive Pin Punch, 7/32 In Tip, 5 1/2 In L (2AJE1)
- DIABLO Universal Fit Bi-Metal Oscillating Blade (DOU3BS)
- MITUTOYO Holtest, TypII, 2.5-3 In, .0002 In, RS (368-871)
- MITUTOYO Digimatic Micrometer Head (164-164)
- MITUTOYO Micrometer, Head (148-215)
- MITUTOYO 1 to 2/.001" Screw Thread Mic (126-138)
- MITUTOYO Micrometer, Tube Type B, 0-1" .00005"IP65 (395-362-30)
- MITUTOYO Outside Micrometer, 6.35mm Rod Dia. (293-130-10)
- INSIZE Outside Micrometer, Ratchet Thimble (3206-16)
- Mitutoyo Precision Measuring Tools