Shop All Micrometers
Mitutoyo
Micrometer, Groove
Mfr # 146-224
Zoro # G7765742
Free Shipping & Returns
$386.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.01mm
- Features Flanged Spindle for Measuring Width, Depth and Location of Grooves Inside/Outside Bores, and Tubes, Provided with Two Types of Graduations for Inside and Outside Measurements, Non-rotating Spindle Type has Two Directional Ratchet Stop
- Spindle Rotating, Flanged
- Thimble Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 146-224
- Zoro # G7765742
- UPC # 603908340638
- Country of Origin Japan
- Category Micrometers
Details
Item | Groove Micrometer |
Resolution | 0.01mm |
Range | Outside: 50 to 75mm; Inside: 51.5 to 76.5mm |
Features | Flanged Spindle for Measuring Width, Depth and Location of Grooves Inside/Outside Bores, and Tubes, Provided with Two Types of Graduations for Inside and Outside Measurements, Non-rotating Spindle Type has Two Directional Ratchet Stop |
Spindle | Rotating, Flanged |
Thimble | Ratchet |
Description
Micrometer,Groove
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Wrenches, 2-pc All Steel Wrench Set (CMMT12002)
- KIPP Crank Handle Sim To DIN468 Square Socket Sw=10 +0, 2, A=80, H=109, Form:D Mach Handle Revol, Iron (K0684.208X10)
- DIVERSITECH WRENCH RATCHET OPEN JAW 17MM (IM195-F 17MM)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2940801)
- MITUTOYO Electronic Digital Micrometer, 1 to 2" (293-345-30)
- MITUTOYO Micrometer, V-Anvil, 3-Flute, 10-25mm (314-262-30)
- MITUTOYO 50 to 1000/.01mm Inside Micrometer w/ Extension Rod (137-204)
- MITUTOYO Mec Depth Mic, 0-1 In, .001 In, RS (128-105)
- MITUTOYO Micrometer, Head, 0-25mm (150-210)
- MITUTOYO Micrometer, Outside, 22" (103-198)
- MITUTOYO Micrometer, In, Caliper Type, 175-200/.01mm (145-192)
- Mitutoyo Precision Measuring Tools