Shop All Micrometers
Mitutoyo
Micrometer, Gear 75-100mm 0.001mm IP65
Mfr # 324-254-30
Zoro # G7772541
product price: $953.99
/ea
Free Shipping & Returns
$953.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001mm
- Operation Digital
- Features IP65 Water/Dust Protection, Non-slip Grip Finish
- Spindle Interchangeable Ball
- Anvil Interchangeable Ball
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 324-254-30
- Zoro # G7772541
- UPC # 603908599586
- Country of Origin Japan
- Category Micrometers
Details
Item | Gear Tooth Micrometer |
Resolution | 0.001mm |
Range | 75 to 100mm |
Operation | Digital |
Features | IP65 Water/Dust Protection, Non-slip Grip Finish |
Includes | (1) Battery (SR44), (1) Standard Bar, (1) SPC Output, (1) Fitted Plastic Case |
Spindle | Interchangeable Ball |
Anvil | Interchangeable Ball |
Thimble | Ratchet |
Description
Micrometer,Gear 75-100mm 0.001mm IP65
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Bore Gage, Range 6.000 to 10.000 (2323-10)
- FACOM 12mm Drive, Metric Socket, 12 Points (FM-66A.12X13)
- STEELMAX 7-1/4", TCT Blade, Thin Steel (SM-BL-07-5-TS)
- BLACK & DECKER Kit (94783-00)
- MITUTOYO 20 to 24/.001" Outside Mic I/A (104-154)
- MITUTOYO Micrometer, Interchangeable Anvil 6-12" (340-352-30)
- MITUTOYO Micrometer, Disc, 3-4", .00005", IP65 (323-353-30)
- MITUTOYO 2 to 40/.001" Inside Micrometer Ext. Mic (137-214)
- MITUTOYO Micrometer, Head (151-223)
- MITUTOYO 2 to 40/.001" Inside Micrometer Ext. Mic. (137-219)
- CENTRAL TOOLS MICROMETER DIGITAL 75-100MM (CE3M705)
- Mitutoyo Micrometers & Sets