Shop All Micrometers
Mitutoyo
Micrometer, Gear 1-2" .00005"IP65
Mfr # 324-352-30
Zoro # G7772602
Free Shipping & Returns
$852.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.00005"/0.001mm
- Operation Digital
- Features IP65 Water/Dust Protection, Non-slip Grip Finish
- Spindle Interchangeable Ball
- Anvil Interchangeable Ball
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 324-352-30
- Zoro # G7772602
- UPC # 603908597322
- Country of Origin Japan
- Category Micrometers
Details
Item | Gear Tooth Micrometer |
Resolution | 0.00005"/0.001mm |
Range | 1 to 2"/25 to 50mm |
Operation | Digital |
Features | IP65 Water/Dust Protection, Non-slip Grip Finish |
Includes | (1) Battery (SR44), (1) Standard Bar, (1) SPC Output, (1) Fitted Plastic Case |
Spindle | Interchangeable Ball |
Anvil | Interchangeable Ball |
Thimble | Ratchet |
Description
Micrometer,Gear 1-2 In. .00005 In.IP65
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASEPLEX Handle, Wood, For Use with Mfr No 3968050 (3944040)
- TEKTON 1/2 in. Drive Hex Impact Bit Socket 11/16 in, SAE (SIB22217)
- INNOVATIVE COMPONENTS Snap Lock Fluted Knob, 1/4" Thread Size, 2-3/8" Dia. (GNH1-HEXF6-----)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 27mm 6 pt Metric Socket, 6 Points (40027)
- MITUTOYO Micrometer, Outside, 50-150mm (104-161A)
- MITUTOYO Hub (147-351)
- MITUTOYO Spline Micrometer, Ratchet Thimble (331-351-30)
- MITUTOYO Digimatic Mic 25-50Mm W/Output (293-231-30)
- MITUTOYO Electronic Digital Outside Mic (293-240-30)
- MITUTOYO Micrometer, Inside, Head/0.01mm (137-011)
- FOWLER Fowler Xtra Value 0-1"/25.4MM IP54 Digital Micrometer Data Output & Ratchet Stop Thimble (54-870-001-0)
- Mitutoyo Micrometers