Shop All Micrometers
Mitutoyo
Micrometer, Gear 0-1" .00005"IP65
Mfr # 324-351-30
Zoro # G7772569
Free Shipping & Returns
$670.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.00005"/0.001mm
- Operation Digital
- Features IP65 Water/Dust Protection, Non-slip Grip Finish
- Spindle Interchangeable Ball
- Anvil Interchangeable Ball
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 324-351-30
- Zoro # G7772569
- UPC # 603908597315
- Country of Origin Japan
- Category Micrometers
Details
Item | Gear Tooth Micrometer |
Resolution | 0.00005"/0.001mm |
Range | 0 to 1"/0 to 25mm |
Operation | Digital |
Features | IP65 Water/Dust Protection, Non-slip Grip Finish |
Includes | (1) Battery (SR44), (1) SPC Output, (1) Fitted Plastic Case |
Spindle | Interchangeable Ball |
Anvil | Interchangeable Ball |
Thimble | Ratchet |
Description
Micrometer,Gear 0-1 In. .00005 In.IP65
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON T27 Tip, 3/8 in. Drive, Torx (SHB14227)
- ASTRO PNEUMATIC 220PC WTHR PK INTRCHNGBLE CRIMP TL & ACC (AO9478)
- WESTWARD Cone Type Puller, 3 ton Cap, 2 or 3 Jaws (23MD18)
- BIG HORN 4-Inch ABS Plastic Wall Mounted Blast Gate with One Threaded End & One Quick Disconnect End (11457)
- MITUTOYO Micrometer, V-Anvil, .05-.6/.001" (114-163)
- MITUTOYO Holtest, Type II, 0.5" to 0.65" (368-864)
- MITUTOYO Electronic Micrometer, 0 to 1", Ratchet (293-831-30)
- MITUTOYO Micrometer, Inside, 3-4/.001" (145-196)
- MITUTOYO Depth Micrometer, 0 to 4" (129-127)
- MITUTOYO Depth Micrometer, 0 to 6" (129-128)
- MITUTOYO Micrometer, Head (150-191)
- Mitutoyo Precision Gauges & Accessories