Shop All Micrometers
Mitutoyo
Micrometer, Disc, Non-Rotating, 0-1"
Mfr # 369-350-30
Zoro # G7774361
product price: $911.99
/ea
Free Shipping & Returns
$911.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.00005"/0.001mm
- Operation Digital
- Features The Disk Micrometer is Designed to Easily Measure Root Tangent Length of Spur Gears and Helical Gears, Non-rotating Spindle Eliminates Torque on Workpiece, Ratchet Stop for Constant Force, Non-slip Grip Finish
- Includes (1) Battery (SR44), (1) SPC Output, (1) Fitted Plastic Case
- Spindle Disc, Non Rotating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 369-350-30
- Zoro # G7774361
- UPC # 603908597575
- Country of Origin Japan
- Category Micrometers
Details
Item | Disk Micrometer |
Resolution | 0.00005"/0.001mm |
Range | 0 to 1"/0 to 25.4mm |
Operation | Digital |
Features | The Disk Micrometer is Designed to Easily Measure Root Tangent Length of Spur Gears and Helical Gears, Non-rotating Spindle Eliminates Torque on Workpiece, Ratchet Stop for Constant Force, Non-slip Grip Finish |
Includes | (1) Battery (SR44), (1) SPC Output, (1) Fitted Plastic Case |
Spindle | Disc, Non Rotating |
Anvil | Disc |
Thimble | Ratchet |
Description
Micrometer,Disc,Non-Rotating,0-1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH SET SCRPR FLATS 4PC (KDT84080H)
- K-TOOL INTERNATIONAL Hammer Kit, 3 pcs. (KIT/HMID/2S/ST)
- RIDGID Motor, 1/6 Hp K50 (69265)
- LEICA Corner Target Plate For Laser Meters (723774)
- MITUTOYO Laser Scan Micrometer, Plain, 0.012" to 1.18", 0.000001"/0.005" (64PKA119)
- MITUTOYO Dig Mic, I/M 7-8 In, .0001, RS (293-353-30)
- MITUTOYO Micrometer, Head, 0-1" (153-302)
- MITUTOYO Point Mic, 0-25/.01mm (112-201)
- MITUTOYO Electronic Micrometer Head, 0 to 1" (350-352-30)
- MITUTOYO Electronic Micrometer, 1", Cert, SPC (293-330-30CAL)
- PROTO Proto J6008C 1/2" Drive Ratcheting Head Micrometer Torque Wrench 16-80 ft-lbs, ASME (J6008C)
- Mitutoyo Micrometers & Sets