Shop All Micrometers
Mitutoyo
Micrometer, Disc, C 75-100/.01mm
Mfr # 123-116
Zoro # G7764178
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.01mm
- Range 75 to 100mm
- Features Inch/mm Conversion, Non-slip Grip Finish, Ratchet Stop for Constant Force
- Includes (1) Battery (SR44), (1) SPC Output, (1) Fitted Plastic Case, (1) Standard Bar
- Spindle Disc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 123-116
- Zoro # G7764178
- UPC # 603908027577
- Country of Origin Japan
- Category Micrometers
Details
Item | Disk Micrometer |
Resolution | 0.01mm |
Range | 75 to 100mm |
Features | Inch/mm Conversion, Non-slip Grip Finish, Ratchet Stop for Constant Force |
Includes | (1) Battery (SR44), (1) SPC Output, (1) Fitted Plastic Case, (1) Standard Bar |
Spindle | Disc |
Anvil | Disc |
Thimble | Ratchet |
Description
Micrometer,Disc,C 75-100/.01mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE 9" Circular Saw Blade (L088009)
- OSG Spiral Point Tap, Plug 3 Flutes (2886200)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3119M)
- KLEIN TOOLS Bit for Stubby #2 PH 3/16" Slotted (32412)
- MITUTOYO Micrometer, Outside, 12-16", 0.001" (104-152)
- MITUTOYO Inside Micrometer, 0.2 to 1.2" (145-193)
- MITUTOYO 5 to 30/.01mm I.Mic Cal.Type (145-185)
- MITUTOYO Micrometer, Depth, B-60 C-Tip 0-25mm (128-103)
- MITUTOYO Micrometer, Uni, I.A. 0-25/.01mm (117-101)
- MITUTOYO Electronic Digital Micrometer, Anvil Flat (326-351-30)
- MITUTOYO Digital Micrometer, Outside, 0 to 25mm (193-111)
- Mitutoyo Precision Gauges & Accessories