Shop All Micrometers
Mitutoyo
Micrometer, Disc, 75-100/.01mm
Mfr # 123-104
Zoro # G7764123
product price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.01mm
- Range 75 to 100mm
- Features Inch/mm Conversion, Non-slip Grip Finish, Ratchet Stop for Constant Force
- Includes (1) Battery (SR44), (1) SPC Output, (1) Fitted Plastic Case, (1) Standard Bar
- Spindle Disc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 123-104
- Zoro # G7764123
- UPC # 603908027454
- Country of Origin Japan
- Category Micrometers
Details
Item | Disk Micrometer |
Resolution | 0.01mm |
Range | 75 to 100mm |
Features | Inch/mm Conversion, Non-slip Grip Finish, Ratchet Stop for Constant Force |
Includes | (1) Battery (SR44), (1) SPC Output, (1) Fitted Plastic Case, (1) Standard Bar |
Spindle | Disc |
Anvil | Disc |
Thimble | Ratchet |
Description
Micrometer,Disc,75-100/.01mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECOIL Key-Locking Insert Installation Tool - 5/8, M6 (72625)
- DRILL AMERICA 3/8" HSS Heavy Duty Split Point Stub Drill Bit (DWDST3/8)
- HANSON Multi-Spline Extractor, 5/16", Left Hand Spiral Threads, 1/2" Hex Head, for Studs, Bolts, Bulk (53207)
- MILWAUKEE TOOL Combo Kit, 18V, 2.3 lb, Li Ion Battery (3697-22, 48-59-1806, 48-32-4403)
- MITUTOYO 25 to 50/.01mm Outside Micrometer R (103-138)
- MITUTOYO Mechanical Blade Micrometer, 1 to 2 in (122-126-10)
- MITUTOYO Micrometer, Head, 0-25mm (152-332)
- MITUTOYO Indicating Mic, 3" (510-133)
- MITUTOYO Mic Stand, Fixed, 0-2"/0-50mm (156-105-10)
- MITUTOYO Ratchet Stop Micrometer, 75mm (293-242-30)
- MOORE & WRIGHT Digital Micrometer 0-25mm/0-1" (MW200-01DDL)
- Mitutoyo Micrometers & Sets