Shop All Micrometers
Mitutoyo
Micrometer, Disc, 50-75/.01mm
Mfr # 123-103
Zoro # G7764010
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Resolution 0.01mm
- Range 50 to 75mm
- Features Inch/mm Conversion, Non-slip Grip Finish, Ratchet Stop for Constant Force
- Includes (1) Battery (SR44), (1) SPC Output, (1) Fitted Plastic Case, (1) Standard Bar
- Spindle Disc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 123-103
- Zoro # G7764010
- UPC # 603908027447
- Country of Origin Japan
- Category Micrometers
Details
Item | Disk Micrometer |
Resolution | 0.01mm |
Range | 50 to 75mm |
Features | Inch/mm Conversion, Non-slip Grip Finish, Ratchet Stop for Constant Force |
Includes | (1) Battery (SR44), (1) SPC Output, (1) Fitted Plastic Case, (1) Standard Bar |
Spindle | Disc |
Anvil | Disc |
Thimble | Ratchet |
Description
Micrometer,Disc,50-75/.01mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2" Drive Metric, 13 pcs (1313UMD)
- DREMEL Emery Wheel Point, PK2 (953)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 3.00mm (45259)
- ZORO SELECT Drill Bushing, Type H, Drill Size 7/64 In (H168DJ)
- MITUTOYO Digi Spline Mic 0-25Mm Ip-65 (331-251-30)
- MITUTOYO Micrometer, Outside, 25" (103-201)
- MITUTOYO Micrometer, In, Caliper Type, 175-200/.01mm (145-192)
- MITUTOYO Micrometer, Head (151-223)
- MITUTOYO 12 to 18/.001" O. Mic I/A (104-201)
- MITUTOYO Mic Head, 0-.050/.000005" (110-112)
- INSIZE Electronic Outside Micrometer, 3 to 4" Range, 0.0005" (3108-4)
- Mitutoyo Micrometers & Sets