Shop All Micrometers
Mitutoyo
Micrometer, Disc, 3-4", .00005", IP65
Mfr # 323-353-30
Zoro # G7772709
product price: $796.99
/ea
Free Shipping & Returns
$796.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.00005"/0.001mm
- Range 3 to 4"/76.2 to 101.6mm
- Operation Digital
- Features Ratchet Stop for Constant Force, Non-slip Grip Finish
- Includes (1) Battery (SR44), (1) SPC Output, (1) Standard Bar, (1) Fitted Plastic Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 323-353-30
- Zoro # G7772709
- UPC # 603908604228
- Country of Origin Japan
- Category Micrometers
Details
Item | Disk Micrometer |
Resolution | 0.00005"/0.001mm |
Range | 3 to 4"/76.2 to 101.6mm |
Operation | Digital |
Features | Ratchet Stop for Constant Force, Non-slip Grip Finish |
Includes | (1) Battery (SR44), (1) SPC Output, (1) Standard Bar, (1) Fitted Plastic Case |
Spindle | Disc |
Anvil | Disc |
Thimble | Ratchet |
Description
Micrometer,Disc,3-4 In.,.00005 In.,IP65
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4038R)
- EGA MASTER SCREWDRIVER TAMPER TORX TT-40 NON SPARKING Cu-Be (35710)
- BOSCH Air Filters, 10-13/16 In, PK2 (VAC012)
- KIPP Cam Lever Size: 2 3/8-16X50, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0005.25111A4X50)
- MITUTOYO Depth Micrometer, 0 to 12, 4" Base, 12 Rods (129-150)
- MITUTOYO Electronic Digital Micrometer, 1 to 2" (293-345-30)
- MITUTOYO 100 to 125/.01mm Outside Mic Ratchet (103-141-10)
- MITUTOYO Electronic Digital Outside Mic (293-240-30)
- MITUTOYO V to Anvil Micrometer, 0.09 to 1", 0.0001 (114-202)
- MITUTOYO Electronic Micrometer, 2 to 3/50 to 76 (293-346-30)
- INSIZE Outside Micrometer, Ratchet Thimble (3203-3FA)
- Mitutoyo Precision Gauges & Accessories