Shop All Micrometers
Mitutoyo
Micrometer, Disc, 25-50/.01mm
Mfr # 123-102
Zoro # G7764053
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.01mm
- Range 25 to 50mm
- Features Inch/mm Conversion, Non-slip Grip Finish, Ratchet Stop for Constant Force
- Includes (1) Battery (SR44), (1) SPC Output, (1) Fitted Plastic Case, (1) Standard Bar
- Spindle Disc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 123-102
- Zoro # G7764053
- UPC # 603908027430
- Country of Origin Japan
- Category Micrometers
Details
Item | Disk Micrometer |
Resolution | 0.01mm |
Range | 25 to 50mm |
Features | Inch/mm Conversion, Non-slip Grip Finish, Ratchet Stop for Constant Force |
Includes | (1) Battery (SR44), (1) SPC Output, (1) Fitted Plastic Case, (1) Standard Bar |
Spindle | Disc |
Anvil | Disc |
Thimble | Ratchet |
Description
Micrometer,Disc,25-50/.01mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Walter Titex - Solid carbide twist drill, Extra Long Drill, 7/32", Carbide, DC150-12-05.556A1-WJ30TA (DC150-12-05.556A1-WJ30TA)
- AIRLOC Leveling Mount, 2700 Lb Cap, 2 In (PRP90/925)
- WESTWARD Magnetic Base/Indicator Holder (2YND8)
- DRILL AMERICA 1-1/8"-7 HSS Machine and Fraction Hand Plug Tap (DWT54966)
- MITUTOYO Digital Disk Micrometer, 0 to 1", 0.00005" (323-350-30)
- MITUTOYO Ratchet Stop Micrometer, 75mm (293-242-30)
- MITUTOYO Groove Micrometer, 0 to 1 " Range, Flat (146-232)
- MITUTOYO Laser Scan Micrometer, Plain, 0.012" to 1.18", 0.000001"/0.005" (64PKA119)
- MITUTOYO Electronic Digital Outside Mic (293-230-30)
- MITUTOYO Micrometer, Screw Thread (126-905)
- FRED V FOWLER CO 0-6 Digit Reading Depth Micrometer (72-225-226)
- Mitutoyo Precision Gauges & Accessories