Shop All Micrometers
Mitutoyo
Micrometer, Disc, 175-200/.01mm
Mfr # 123-108
Zoro # G7764132
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.01mm
- Range 175 to 200mm
- Features Inch/mm Conversion, Non-slip Grip Finish, Ratchet Stop for Constant Force
- Includes (1) Battery (SR44), (1) SPC Output, (1) Fitted Plastic Case, (1) Standard Bar
- Spindle Disc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 123-108
- Zoro # G7764132
- UPC # 603908027492
- Country of Origin Japan
- Category Micrometers
Details
Item | Disk Micrometer |
Resolution | 0.01mm |
Range | 175 to 200mm |
Features | Inch/mm Conversion, Non-slip Grip Finish, Ratchet Stop for Constant Force |
Includes | (1) Battery (SR44), (1) SPC Output, (1) Fitted Plastic Case, (1) Standard Bar |
Spindle | Disc |
Anvil | Disc |
Thimble | Ratchet |
Description
Micrometer,Disc,175-200/.01mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CABLE PREP Torque Wrench, 7/16 in Dr, 0 to 40 in.-lb. (TRX-7/16-40)
- FELO Screwdriver, Phillips, Round, Ergonic Ph2x4 (07157 52805)
- KAPRO 510 Optivision Imperial Magnetic Tape Measure 16" (510-16)
- ZORO SELECT Floor Vibration Isolator, 40 to 75 lb. (48PW90)
- MITUTOYO Mechanical Blade Micrometer, 0 in to 1 in (122-151-10)
- MITUTOYO Micrometer, 1 to 2", 0.0001, Ratchet (103-262)
- MITUTOYO Depth Micrometer, 0 to 12, 4" Base, 12 Rods (129-150)
- MITUTOYO Laser Scan Micrometer, Plain, 0.012" to 1.18", 0.000001"/0.005" (64PKA119)
- MITUTOYO Electronic Micrometer, 0 to 1", Friction (293-832-30)
- MITUTOYO Micrometer, Disc, 1-2", .00005", IP65 (323-351-30)
- MITUTOYO Micrometer, Head (150-832)
- Mitutoyo Micrometers