Shop All Micrometers
Mitutoyo
Micrometer, Disc
Mfr # 169-103
Zoro # G7767571
product price: $339.99
/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Resolution 0.001"
- Range 0 to 1"
- Features Non-Rotating Spindle Type Designed for Paper Thickness Measurement, Ratchet Stop for Constant Force
- Includes (1) Fitted Plastic Case
- Spindle Disc, Non Rotating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 169-103
- Zoro # G7767571
- UPC # 603908051077
- Country of Origin Japan
- Category Micrometers
Details
Item | Paper Thickness Micrometer |
Resolution | 0.001" |
Range | 0 to 1" |
Features | Non-Rotating Spindle Type Designed for Paper Thickness Measurement, Ratchet Stop for Constant Force |
Includes | (1) Fitted Plastic Case |
Spindle | Disc, Non Rotating |
Anvil | Disc |
Thimble | Ratchet |
IP Rating | Not Rated |
Description
Micrometer,Disc, IP Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Cross Pein Hammer, 2 lb, 14-1/2, Fiberglass (6DWL8)
- MIRKA 3" Vac-Ready Finishing Sander 5Mm Orbit (MR-350CV)
- CEDARBERG Snap-Loc Systems ™ 1/4 System 1/4x1/8 90 Degree Nozzle Pac of 2 (8425-183)
- NANUK CASES Black Protective Case, 14.3"L x 11.1"W x 4.7"D (910S-000BK-0A0)
- MITUTOYO 0 to 1/.0001" Spline Mic (111-166)
- MITUTOYO Mechanical Blade Micrometer, 1 to 2 in (122-126-10)
- MITUTOYO Dig Mic, Qnt, I/M 2-3 In, .00005 In, O (293-182-30)
- MITUTOYO Hub (147-353)
- MITUTOYO Micrometer, In, Caliper Type, 125-150/.01mm (145-190)
- MITUTOYO Micrometer, DC 0-1/.001"Point (142-177)
- MITUTOYO Outside Micrometer, 0-1 in Range (102-327-10)
- Mitutoyo Precision Measuring Tools