Shop All Micrometers
Mitutoyo
Micrometer, Disc, 100-125/.01mm
Mfr # 123-105
Zoro # G7764117
product price: $308.99
/ea
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Resolution 0.01mm
- Range 100 to 125mm
- Features Inch/mm Conversion, Non-slip Grip Finish, Ratchet Stop for Constant Force
- Includes (1) Battery (SR44), (1) SPC Output, (1) Fitted Plastic Case, (1) Standard Bar
- Spindle Disc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 123-105
- Zoro # G7764117
- UPC # 603908027461
- Country of Origin Japan
- Category Micrometers
Details
Item | Disk Micrometer |
Resolution | 0.01mm |
Range | 100 to 125mm |
Features | Inch/mm Conversion, Non-slip Grip Finish, Ratchet Stop for Constant Force |
Includes | (1) Battery (SR44), (1) SPC Output, (1) Fitted Plastic Case, (1) Standard Bar |
Spindle | Disc |
Anvil | Disc |
Thimble | Ratchet |
Description
Micrometer,Disc,100-125/.01mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA MAGNETIC VALVE ASSY 1-8DEC, (533932401)
- MILWAUKEE TOOL 1 in. EMT Aluminum Conduit Bender (48-22-4072)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC 3/8 (11116)
- LENOX Band Saw Blade, 21 ft. 1/2" L, 1-1/2" W, 5/8 TPI, 0.050" Thick, Steel, Classic Pro Series (1851981)
- MITUTOYO Screw Thread Micrometer, 2 to 3" x 0.001" (126-139)
- MITUTOYO 0 to 1/.001" Screw Thread Mic (126-137)
- MITUTOYO 50 to 300/0.01mm Inside Mic (141-206)
- MITUTOYO Dig Mic, I/M 9-10 In, .0001, RS (293-355-30)
- MITUTOYO Micrometer, Non-Rotating 1-2" .00005" (406-351-30)
- MITUTOYO 0 to 1" .001" Deep Thrt Mic (118-107)
- INSIZE Outside Micrometer, Ratchet (3206-150A)
- Mitutoyo Micrometers