Shop All Micrometers
Mitutoyo
Micrometer, Disc, 1-2", .00005", IP65
Mfr # 323-351-30
Zoro # G7772499
product price: $701.99
/ea
Free Shipping & Returns
$701.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.00005"/0.001mm
- Range 1 to 2"/25.4 to 50.8mm
- Operation Digital
- Features Ratchet Stop for Constant Force, Non-slip Grip Finish
- Includes (1) Battery (SR44), (1) SPC Output, (1) Standard Bar, (1) Fitted Plastic Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 323-351-30
- Zoro # G7772499
- UPC # 603908597285
- Country of Origin Japan
- Category Micrometers
Details
Item | Disk Micrometer |
Resolution | 0.00005"/0.001mm |
Range | 1 to 2"/25.4 to 50.8mm |
Operation | Digital |
Features | Ratchet Stop for Constant Force, Non-slip Grip Finish |
Includes | (1) Battery (SR44), (1) SPC Output, (1) Standard Bar, (1) Fitted Plastic Case |
Spindle | Disc |
Anvil | Disc |
Thimble | Ratchet |
IP Rating | Not Rated |
Description
Micrometer,Disc,1-2",.00005",IP65
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA General Purpose Ball End Hex Screwdriver 3 mm Round (05118096001)
- SPYDER Hole Saw, Bi-Metal, 3-5/8In (600098CF)
- KNIPEX Retaining Ring Pliers, 0.078In Tip, 90 Deg (46 21 A21 SBA)
- CAPRI TOOLS 13mm Angle Open End Wrench, 30Deg and 60Deg Angles, Metric (CP11913)
- MITUTOYO Digimatic Mic 25-50Mm W/Output (293-231-30)
- MITUTOYO Micrometer, Outside, 12-16", 0.001" (104-152)
- MITUTOYO Micrometer, V-Anvil, 3-Flute, .05-.6" (314-361-30)
- MITUTOYO Can Seam (147-103)
- MITUTOYO Digital Disk Micrometer, 0 to 1", 0.00005" (323-350-30)
- MITUTOYO Micrometer, Blade Type A, 2-3", .00005" (422-332-30)
- INSIZE Electronic Outside Micrometer, Lock Nut, 1 to 2", 0.0001" (3203-2FA)
- Mitutoyo Precision Measuring Tools