Shop All Micrometers
Mitutoyo
Micrometer, Disc, 0-25mm, 0.001mm, IP65
Mfr # 323-250-30
Zoro # G7772648
product price: $552.99
/ea
Free Shipping & Returns
$552.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001mm
- Operation Digital
- Features Ratchet Stop for Constant Force, Non-slip Grip Finish
- Includes (1) Battery (SR44), (1) SPC Output, (1) Standard Bar, (1) Fitted Plastic Case
- Spindle Disc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 323-250-30
- Zoro # G7772648
- UPC # 603908606581
- Country of Origin Japan
- Category Micrometers
Details
Item | Disk Micrometer |
Resolution | 0.001mm |
Range | 0 to 25mm |
Operation | Digital |
Features | Ratchet Stop for Constant Force, Non-slip Grip Finish |
Includes | (1) Battery (SR44), (1) SPC Output, (1) Standard Bar, (1) Fitted Plastic Case |
Spindle | Disc |
Anvil | Disc |
Thimble | Ratchet |
Description
Micrometer,Disc,0-25mm,0.001mm,IP65
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Micro Drill Bit, Crbide, 130D, Wire, Size 75 (30202102)
- SPEEDAIRE Air Roofing Stapler, Green, 1/4in. NPT (31CC54)
- REGAL CUTTING TOOLS Pulley Tap, 1/2"-13, Plug, 4 Flutes (008870AS)
- WIHA ESD Safe Drive-Loc VI Wallet 32Pc. Set (28187)
- MITUTOYO Point Mic, 0-25/.01mm (112-201)
- MITUTOYO Digi Crimp Height Mic 0-25Mm Ip-65 (342-271-30)
- MITUTOYO Mic, 0 to 1/0 to 25.4mm, Ratchet Stop, NIST, Case (293-831-30CAL)
- MITUTOYO 25 to 50/.01mm I. Mic W/I.R. (141-101)
- MITUTOYO Spherical Anvil Micrometer, 0-1" (115-153)
- MITUTOYO 11 to 12/.0001" O. Mic R (103-226)
- BNS Intrimik Inside Micrometer, Style A Inch Reading, Analog Indication (599-281-40)
- Mitutoyo Micrometers & Sets