Shop All Micrometers
Mitutoyo
Micrometer, Disc, 0-25/.01mm
Mfr # 123-101
Zoro # G7764029
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.01mm
- Range 0 to 25mm
- Features Inch/mm Conversion, Non-slip Grip Finish, Ratchet Stop for Constant Force
- Includes (1) Battery (SR44), (1) SPC Output, (1) Fitted Plastic Case
- Spindle Disc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 123-101
- Zoro # G7764029
- UPC # 603908027423
- Country of Origin Japan
- Category Micrometers
Details
Item | Disk Micrometer |
Resolution | 0.01mm |
Range | 0 to 25mm |
Features | Inch/mm Conversion, Non-slip Grip Finish, Ratchet Stop for Constant Force |
Includes | (1) Battery (SR44), (1) SPC Output, (1) Fitted Plastic Case |
Spindle | Disc |
Anvil | Disc |
Thimble | Ratchet |
Description
Micrometer,Disc,0-25/.01mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Flute Tap Modified Bottoming, 4 Flutes (VTSFT5101)
- DRILL AMERICA 5/16" Quick Change Hex Shank Drill Bit (KFDHEX5/16)
- CRESCENT NICHOLSON 4-7/8" Metal Ferruled Wooden Handle Number 1 (21485N)
- ZORO SELECT Chucking Reamer, 15/64 In., 6 Flute, HSS (11V374)
- MITUTOYO Micrometer, 4 to 5", 0.0001, Ratchet (103-219)
- MITUTOYO Inside Micrometer, 4 to 40" (139-202)
- MITUTOYO Digital Micrometer, 1 to 2In, 0.00005, SPC (293-331-30)
- MITUTOYO Digital Micrometer, 2 to 3", Ratchet (193-213)
- MITUTOYO Micrometer, Out, R, Stndr Bar 26-27/.001" (103-203)
- MITUTOYO Electronic Digital Outside Mic (293-230-30)
- STARRETT Electronic Micrometer, 2 to 3", 0.00005 Res (3732XFL-3)
- Mitutoyo Precision Measuring Tools