Shop All Micrometers
Mitutoyo
Micrometer, Digit
Mfr # 193-103
Zoro # G7769787
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.01mm
- Operation Mechanical, Digital
- Features Mechanical Digit Counter For Quick And Error Free Reading
- Includes (1) Standard Bar, (1) Fitted Plastic Case
- Thimble Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 193-103
- Zoro # G7769787
- UPC # 603908060512
- Country of Origin Japan
- Category Micrometers
Details
Item | Digital Outside Micrometer |
Resolution | 0.01mm |
Range | 50 to 75mm |
Operation | Mechanical, Digital |
Features | Mechanical Digit Counter For Quick And Error Free Reading |
Includes | (1) Standard Bar, (1) Fitted Plastic Case |
Thimble | Ratchet |
Description
Micrometer,Digit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 3/8" Drive, 7/16" SAE Socket (KTI-22214)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (328836)
- MITEE-BITE PRODUCTS Fixture Clamp, Compact Toe, 1/2-13, 19/32in (24108)
- BOSCH Corded Angle Grinder, 4 1/2" Wheel, 7.5 A (GWS8-45)
- MITUTOYO Electronic Micrometer, 3 to 4", 0.00005" (293-347-30)
- MITUTOYO Micrometer, In, Caliper Type, 125-150/.01mm (145-190)
- MITUTOYO Hub (147-351)
- MITUTOYO Point Micrometer, Ratchet Thimble (342-351-30)
- MITUTOYO Mic Head, .25", Clamp (148-356)
- MITUTOYO 4 to 84/.001" Inside Micrometer Ext. Rod (139-182)
- MITUTOYO Can Seam Micrometer, 0 to 1/2" Range (147-201)
- Mitutoyo Micrometers