Shop All Micrometers
Mitutoyo
Micrometer, Depth, Interchaneable Rod
Mfr # 329-250-30
Zoro # G7772760
product price: $657.99
/ea
Free Shipping & Returns
$657.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Resolution 0.00005"/0.001mm (or) 0.001mm
- Range 0 to 150mm
- Features ø4mm Interchangeable Rods, with Lapped Measuring End, Provide a Wide Measuring Range, Pushbutton Controls, Zero Set Capability, Data Hold, Data Out, Inch/Millimeter Conversion of Displayed Reading
- Thimble Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 329-250-30
- Zoro # G7772760
- UPC # 603908599593
- Country of Origin Japan
- Category Micrometers
Details
Item | Depth Micrometer |
Resolution | 0.00005"/0.001mm (or) 0.001mm |
Range | 0 to 150mm |
Features | ø4mm Interchangeable Rods, with Lapped Measuring End, Provide a Wide Measuring Range, Pushbutton Controls, Zero Set Capability, Data Hold, Data Out, Inch/Millimeter Conversion of Displayed Reading |
Includes | (1) Battery (SR44), (1) SPC Output, (1) Fitted Plastic Case, (6) Rods |
Thimble | Ratchet |
Description
Micrometer,Depth,Interchaneable Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FACOM Stud Extractor, Cam/Roller, 10mm, 1/2 in Dr (FA-287B.10)
- DEWALT Battery, 1.7 Ah Capacity, 20V, 0.8 lb (DCBP034G)
- TEKTON 5/8 Inch Reversible 12-Point Ratcheting Combination Wrench (WRC23316)
- KODIAK CUTTING TOOLS M3.5 X .6 Spiral Flute Semi-Bottoming Tap Metric ALTIN Coated (5564171)
- MITUTOYO Inside Micrometer, 4 to 40" (139-202)
- MITUTOYO Inside Micrometer, Tubular, 4 to 36"/.001", Extension Rod (139-179)
- MITUTOYO 16 to 20/.001" Outside Mic I/A (104-153)
- MITUTOYO 8 to 9"/.0001" O. Mic R (103-223)
- MITUTOYO 50 to 1000/.01mm Inside Micrometer w/ Extension Rod (137-204)
- MITUTOYO Micrometer, In, Ext Rod, 1000-3000/.01mm (140-158)
- HHIP 1" / 25mm IP65 Electronic Micrometer With Absolute SPC (4209-0010)
- Mitutoyo Micrometers