Shop All Micrometers
Mitutoyo
Micrometer, Depth, Base-60 0-50mm
Mfr # 129-109
Zoro # G7764537
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.00005"/0.001mm (or) 0.001mm
- Range 0 to 50mm
- Features Interchangeable Rods Provide A Wide Measuring Range
- Thimble Ratchet
- IP Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 129-109
- Zoro # G7764537
- UPC # 603908031710
- Country of Origin Japan
- Category Micrometers
Details
Item | Depth Micrometer |
Resolution | 0.00005"/0.001mm (or) 0.001mm |
Range | 0 to 50mm |
Features | Interchangeable Rods Provide A Wide Measuring Range |
Includes | (1) Fitted Plastic Case, (2) Rods |
Thimble | Ratchet |
IP Rating | Not Rated |
Description
Micrometer,Depth,Base-60 0-50mm, IP Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 1" DR 22MM HEX DRIVER SKT (SU560722)
- LISLE 3/8" Drive, 24mm Metric Socket (13310)
- KIPP Adjustable Handle, Size: 2 1/4-20 Zinc, Black Satin, Comp: Steel (K0116.2A21)
- XTRWELD 20 in Clamp, F, 1200 PSI, 3-P S-Pad, Steel Chrome (TCFF201200SD)
- MITUTOYO Micrometer, Uni-, 1-2", 0.0001", F Thimble (117-108)
- MITUTOYO Indicating Mic, 2" (510-132)
- MITUTOYO Digital Micrometer, Outside, 1 to 2" (293-341-30)
- MITUTOYO Micrometer, Disc, Digital (223-101)
- MITUTOYO Micrometer, Head (150-191)
- MITUTOYO Quick Micrometer, 0-1.2", 0.00005" (293-676-20)
- INSIZE Cylindrical Micrometer, Cylindrical Anvil (3261-1)
- Mitutoyo Precision Gauges & Accessories