Shop All Micrometers
Mitutoyo
Micrometer, Depth, B100 C-Tip 0-25mm
Mfr # 128-104
Zoro # G7764543
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Resolution 0.001"/0.01mm
- Range 0 to 25mm
- Features Carbide Ttipped Measuring Rod Model is Available, Ratchet Stop for Constant Force
- Includes (1) Measuring Rod Clamp
- Thimble Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 128-104
- Zoro # G7764543
- UPC # 603908030973
- Country of Origin Japan
- Category Micrometers
Details
Item | Depth Micrometer |
Resolution | 0.001"/0.01mm |
Range | 0 to 25mm |
Features | Carbide Ttipped Measuring Rod Model is Available, Ratchet Stop for Constant Force |
Includes | (1) Measuring Rod Clamp |
Thimble | Ratchet |
Description
Micrometer,Depth,B100 C-Tip 0-25mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Tape Measure, 16-Foot Magnetic Double-Hook (9216)
- HUSQVARNA Wet Coring Bit, 4 1/2 In, 14 In D, 1 1/4-7 (Banner-4.5)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #11 (45681)
- TEKTON 1/2 Inch Drive x 11 mm Deep 6-Point Impact Socket (SID23111)
- MITUTOYO Disk Micrometer, 0 to 1", 0.001", Ratchet (123-125)
- MITUTOYO Micrometer, Outside, 25-50mm, .001mm, Rs (103-130)
- MITUTOYO 4 to 52/.001" Inside Micrometer Ext. Rod (139-180)
- MITUTOYO Micrometer, V-Anvil, .05-.6/.001" (114-163)
- MITUTOYO Digimatic Spline Mike 0 to 1Ft Ip to 65 (331-361-30)
- MITUTOYO Micrometer, 5 to 6", 0.0001, Ratchet (103-220)
- MITUTOYO 500 to 600/0.01mm Outside Mike I/A (104-144A)
- Mitutoyo Precision Measuring Tools