Shop All Micrometers
Mitutoyo
Micrometer, Depth, B-60 C-Tip 0-25mm
Mfr # 128-103
Zoro # G7764482
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001"/0.01mm
- Range 0 to 25mm
- Features Carbide Ttipped Measuring Rod Model is Available, Ratchet Stop for Constant Force
- Includes (1) Measuring Rod Clamp
- Thimble Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 128-103
- Zoro # G7764482
- UPC # 603908030966
- Country of Origin Japan
- Category Micrometers
Details
Item | Depth Micrometer |
Resolution | 0.001"/0.01mm |
Range | 0 to 25mm |
Features | Carbide Ttipped Measuring Rod Model is Available, Ratchet Stop for Constant Force |
Includes | (1) Measuring Rod Clamp |
Thimble | Ratchet |
Description
Micrometer,Depth,B-60 C-Tip 0-25mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Hurricane Power Bit Kit, No. 18-20, 2 pcs. (81011)
- GEARWRENCH 3/16" x 5-1/2" Pin Punch (82275)
- GREY PNEUMATIC 3/8" Drive Torx(R), 9 pcs (1206T)
- CRAFTSMAN Sockets, 1/2" Drive 1-1/2" 12 Point SAE (CMMT47518)
- MITUTOYO Micrometer, V-Anvil, 3-Flute, .05-.6" (314-361-30)
- MITUTOYO Micrometer, 15-16 ft. (103-192)
- MITUTOYO Digital Tubing Mic (295-314)
- MITUTOYO Inside Micrometer, 1.5 to 12" (139-201)
- MITUTOYO 0 to 150/0.01mm Outside Mike I/A (104-135A)
- MITUTOYO Micrometer, 3 to 4", 0.001", Ratchet (103-180)
- TOLSEN Micrometer Range:0-25mm, Accuracy: 0.01mm, Carbide Measuring Face, Chrome-Plated Frme, Ratchet Stop (35055)
- Mitutoyo Micrometers & Sets