Shop All Micrometers
Mitutoyo
Micrometer, Depth, B-100 0-100/.01mm
Mfr # 129-115
Zoro # G7764598
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.00005"/0.001mm (or) 0.001mm
- Range 0 to 100mm
- Features Interchangeable Rods Provide A Wide Measuring Range
- Includes (1) Fitted Plastic Case, (4) Rods
- Thimble Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 129-115
- Zoro # G7764598
- UPC # 603908031772
- Country of Origin Japan
- Category Micrometers
Details
Item | Depth Micrometer |
Resolution | 0.00005"/0.001mm (or) 0.001mm |
Range | 0 to 100mm |
Features | Interchangeable Rods Provide A Wide Measuring Range |
Includes | (1) Fitted Plastic Case, (4) Rods |
Thimble | Ratchet |
Description
Micrometer,Depth,B-100 0-100/.01mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 5/16-Inch Magnetic Nut Driver Cushion-Grip (646-5/16M)
- MILWAUKEE TOOL SHOCKWAVE 6 in Phillips #2 Impact Duty Power Bit, 1-Piece (48-32-4802)
- KNIPEX 8 1/4 in End Cutting Plier Uninsulated (50 01 210)
- DRILL AMERICA m22x2.5 HSS Metric 4 Flute Bottoming Hand Tap (DWTB22X2.5)
- MITUTOYO Micrometers, Inside, Ext Rod, 50-500/.01mm (137-203)
- MITUTOYO Electronic Micrometer, 1 to 2", IP65 (293-186-30)
- MITUTOYO Mic, 2 to 3/50.876.2mm, Ratchet, NIST, Case (293-346-30CAL)
- MITUTOYO Point Micrometer, 0 to 1", 15 Deg Steel (112-177)
- MITUTOYO Imj, 80"Mj (339-304)
- MITUTOYO Micrometer, Screw Thread (126-905)
- IGAGING Outside Micrometer, 0-4" Set - 36-114 (36-114)
- Mitutoyo Precision Gauges & Accessories