Shop All Micrometers
Mitutoyo
Micrometer, Deep Thrt, S.A. 0-25/.01mm
Mfr # 118-114
Zoro # G7763843
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.01mm
- Range 0 to 25mm
- Features Measures Thickness of Sheet Metal, Paper, Plastic and Rubber Parts, IP65 Water/Dust Protection
- Includes (1) Battery (SR44), (1) Fitted Plastic Case
- Spindle Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 118-114
- Zoro # G7763843
- UPC # 603908026167
- Country of Origin Japan
- Category Micrometers
Details
Item | Sheet Metal Micrometer |
Resolution | 0.01mm |
Range | 0 to 25mm |
Features | Measures Thickness of Sheet Metal, Paper, Plastic and Rubber Parts, IP65 Water/Dust Protection |
Includes | (1) Battery (SR44), (1) Fitted Plastic Case |
Spindle | Flat |
Anvil | Spherical |
Thimble | Ratchet |
Description
Micrometer,Deep Thrt,S.A. 0-25/.01mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSCO TOOLS Hand Sanding Block, Clamp or PSA (77526)
- ZORO SELECT Marking Flag, Fluor Red, Blank, Vinyl, PK100 (2336RG-200)
- MALCO #30 Double Ender Sheet Metal Drill Bit 12 pack (DE30)
- HOUGEN 1-1/8 in. X 1 in. RotaLoc Plus Annular Cutter (17836)
- MITUTOYO 18 to 24/.001" Outside Mic I/A (104-202)
- MITUTOYO Micrometer, Disc, Crb 0-25/.01mm (123-113)
- MITUTOYO Micrometer, Head, Digit (250-301)
- MITUTOYO Holtest, Type II, 0.5" to 0.65" (368-864)
- MITUTOYO Micrometer, Uni, I.A. 0-25/.01mm (117-101)
- MITUTOYO Digital Disk Micrometer, 0 to 1", 0.001" (223-125)
- MITUTOYO Mechanical Blade Micrometer (122-128-10)
- Mitutoyo Micrometers