Shop All Micrometers
Mitutoyo
Micrometer, Caliper Outside, 3-4" .00005"
Mfr # 343-353-30
Zoro # G7773390
product price: $1,075.99
/ea
Free Shipping & Returns
$1,075.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.00005"/0.001mm
- Operation Digital
- Features Ratchet Stop for Constant Force, Non-slip Grip Finish
- Includes (1) Battery (SR44), (1) SPC Output, (1) Standard Bar, (1) Fitted Plastic Case
- Spindle Caliper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 343-353-30
- Zoro # G7773390
- UPC # 603908599623
- Country of Origin Japan
- Category Micrometers
Details
Item | Micrometer |
Resolution | 0.00005"/0.001mm |
Range | 3 to 4"/76.2 to 101.6mm |
Operation | Digital |
Features | Ratchet Stop for Constant Force, Non-slip Grip Finish |
Includes | (1) Battery (SR44), (1) SPC Output, (1) Standard Bar, (1) Fitted Plastic Case |
Spindle | Caliper |
Anvil | Caliper |
Thimble | Ratchet |
Description
Micrometer,Caliper Outside,3-4 In. .00005 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARWOOD TOOL 434 lb Forest Adze Hoe, 34 Hickory Safety Grip Handle (62)
- SK PROFESSIONAL TOOLS 3/8 in Drive Ball Hex Hex Ball Bit Socket SAE 3/8 in Tip, 3 5/32 in L (45512)
- MILWAUKEE TOOL 12" 5 TPI Sawzall Blades (50 Pk) (48-01-6037)
- UNIBOR ARBOR 2MT OILFEED (ARBOIL2)
- MITUTOYO Micrometer, Point, 30deg. 1-2" .00005"IP65 (342-362-30)
- MITUTOYO Inside Micrometer, 0.001 ", Steel (145-195)
- MITUTOYO 1 to 2/.001" Deep Throat Mic (118-112)
- MITUTOYO Digi Crimp Height Mic 0-25Mm Ip-65 (342-271-30)
- MITUTOYO Digital Micrometer, Outside, 4 to 5", SPC (293-350-30)
- MITUTOYO Micrometer, In, Caliper Type, 125-150/.01mm (145-190)
- MITUTOYO Digital Mic Head (250-312)
- Mitutoyo Precision Measuring Tools