Shop All Micrometers
Mitutoyo
Micrometer, Caliper Outside, 0-25mm
Mfr # 343-250-30
Zoro # G7773278
Free Shipping & Returns
$860.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001mm
- Operation Digital
- Features Ratchet Stop for Constant Force, Non-slip Grip Finish
- Includes (1) Battery (SR44), (1) SPC Output, (1) Standard Bar, (1) Fitted Plastic Case
- Spindle Caliper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 343-250-30
- Zoro # G7773278
- UPC # 603908604853
- Country of Origin Japan
- Category Micrometers
Details
Item | Micrometer |
Resolution | 0.001mm |
Range | 0 to 25mm |
Operation | Digital |
Features | Ratchet Stop for Constant Force, Non-slip Grip Finish |
Includes | (1) Battery (SR44), (1) SPC Output, (1) Standard Bar, (1) Fitted Plastic Case |
Spindle | Caliper |
Anvil | Caliper |
Thimble | Ratchet |
Description
Micrometer,Caliper Outside,0-25mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 11/16" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F11/16)
- DE-STA-CO Toggle Clamp, Vert Hold, 600 Lb, H 8.19 (210-UR)
- SLICE Utility Knife, Retractable 6 1/2 in L (10494)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-1/4" 12 pt SAE Socket, 12 Points (40840)
- MITUTOYO Mec Depth Mic, 0-1 In, .001 In, RS (128-106)
- MITUTOYO Micrometers, Inside, Ext Rod, 50-1500/.01mm (137-210)
- MITUTOYO Micrometer, 3 to 4", 0.0001, Ratchet (103-218)
- MITUTOYO Micrometer, 15-16 ft. (103-192)
- MITUTOYO Micrometers, Inside, Ext Rod, 50-500/.01mm (137-203)
- MITUTOYO Micrometer, Depth, Base-60 0-50mm (129-109)
- FOWLER 0-1"/0-25mm Electronic IP54 Blade Micrometer (548602410)
- Mitutoyo Micrometers