Shop All Micrometers
Mitutoyo
Micrometer, Caliper Outside, 0-1" .00005"
Mfr # 343-350-30
Zoro # G7773372
Free Shipping & Returns
$855.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.00005"/0.001mm
- Range 0 to 1"/0 to 25.4mm
- Operation Digital
- Features Ratchet Stop for Constant Force, Non-slip Grip Finish
- Includes (1) Battery (SR44), (1) SPC Output, (1) Standard Bar, (1) Fitted Plastic Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 343-350-30
- Zoro # G7773372
- UPC # 603908598954
- Country of Origin Japan
- Category Micrometers
Details
Item | Micrometer |
Resolution | 0.00005"/0.001mm |
Range | 0 to 1"/0 to 25.4mm |
Operation | Digital |
Features | Ratchet Stop for Constant Force, Non-slip Grip Finish |
Includes | (1) Battery (SR44), (1) SPC Output, (1) Standard Bar, (1) Fitted Plastic Case |
Spindle | Caliper |
Anvil | Caliper |
Thimble | Ratchet |
IP Rating | Not Rated |
Description
Micrometer,Caliper Outside,0-1 In. .00005 In., IP Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 3PC Step Specialty Drill Set Cle-Line 1874-TN TiN HSS RHC 3/16 - 3/4 (C20326)
- KRAFT TOOL Handle Adapt Plate, Swivel Action, 2 Hole (CC660)
- OTC Brake Drum/Rotor Puller, (6980)
- WESTWARD Transfer Punch Set, A to Z, 26 Pc (22N848)
- MITUTOYO Micrometer, Interchangeable Anvil 6-12" (340-352-30)
- MITUTOYO Digit Mic, 0 to 1, Friction, NIST, Case (193-211CAL)
- MITUTOYO 24 to 30/.001" Outside Mic I/A (104-203)
- MITUTOYO Micrometers, Inside, Ext, 2"-60", .001" (137-215)
- MITUTOYO Hub (147-352)
- MITUTOYO Electronic Digital Micrometer (293-185-30)
- MITUTOYO Digital Micrometer Head, Steel, IP65 (350-354-30)
- Mitutoyo Micrometers