Shop All Micrometers
Mitutoyo
Micrometer, Caliper Inside, 5-30mm 0.001mm
Mfr # 345-250-30
Zoro # G7773339
product price: $645.99
/ea
Free Shipping & Returns
$645.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.00005"/0.001mm (or) 0.01mm
- Range 5 to 30mm
- Features Caliper Type Jaws are Made of High-Grade Tool Steel, Locking Clamp for Positive Locking of Spindle, Non-slip Grip Finish
- Includes (1) Battery (SR44), (1) Fitted Plastic Case
- Spindle Caliper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 345-250-30
- Zoro # G7773339
- UPC # 603908598435
- Country of Origin Japan
- Category Micrometers
Details
Item | Inside Micrometer |
Resolution | 0.00005"/0.001mm (or) 0.01mm |
Range | 5 to 30mm |
Features | Caliper Type Jaws are Made of High-Grade Tool Steel, Locking Clamp for Positive Locking of Spindle, Non-slip Grip Finish |
Includes | (1) Battery (SR44), (1) Fitted Plastic Case |
Spindle | Caliper |
Anvil | Caliper |
Lock Nut Type | Locking Clamp |
Description
Micrometer,Caliper Inside,5-30mm 0.001mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Diamond Blade 14", Segmented, Gener, PK3 (B-69646)
- H & H INDUSTRIAL PRODUCTS M2.5 X 7 (T8) Screw (2100-0066)
- MAKITA Orbital Recipro Saw, Brushless, 40V (GRJ02Z)
- M.A. FORD End Mill, 3/16" Dia, 3/4" Cut, Carbide (13818754)
- MITUTOYO Micrometer, Disc, 3-4", .00005", IP65 (323-353-30)
- MITUTOYO Point Micrometer, 0 to 1", 15 Deg Carbide (112-189)
- MITUTOYO 1 to 2/.001" Deep Throat Mic (118-112)
- MITUTOYO Digital Micrometer, 0 to 1", Cert, Ratchet (293-340-30CAL)
- MITUTOYO Digimatic Mic 25-50Mm W/Output (293-231-30)
- MITUTOYO Micrometer, Sheet Metal, S-F 0-1"IP65 (389-361-30)
- STARRETT Outside Micrometer, 5", Ratchet (436.1XRL-5)
- Mitutoyo Micrometers & Sets