Shop All Micrometers
Mitutoyo
Micrometer, Caliper Inside, 1-2" .00005"
Mfr # 345-351-30
Zoro # G7773381
Free Shipping & Returns
$720.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.00005"/0.001mm (or) 0.01mm
- Range 1 to 2"/25 to 50mm
- Operation Digital
- Features Caliper Type Jaws are Made of High-Grade Tool Steel, Locking Clamp for Positive Locking of Spindle, Non-slip Grip Finish
- Includes (1) Battery (SR44), (1) Fitted Plastic Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 345-351-30
- Zoro # G7773381
- UPC # 603908597537
- Country of Origin Japan
- Category Micrometers
Details
Item | Inside Micrometer |
Resolution | 0.00005"/0.001mm (or) 0.01mm |
Range | 1 to 2"/25 to 50mm |
Operation | Digital |
Features | Caliper Type Jaws are Made of High-Grade Tool Steel, Locking Clamp for Positive Locking of Spindle, Non-slip Grip Finish |
Includes | (1) Battery (SR44), (1) Fitted Plastic Case |
Spindle | Caliper |
Anvil | Caliper |
Lock Nut Type | Locking Clamp |
Description
Micrometer,Caliper Inside,1-2 In. .00005 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMONDS Three Square File, American, 8 In (78518100)
- URREA Cushion Grip Screwdriver, Ph #2 1/4X6" Phillips (9485)
- SUPERIOR STEEL Replacement 18-inch Beam Cutter Chain (S88200)
- MILWAUKEE TOOL 1-1/4 in. x 12 in. Straight Shank Rebar Cutter (48-20-6789)
- MITUTOYO Ratchet Stop Micrometer, 100mm (293-243-30)
- MITUTOYO 18 to 24/.001" Outside Mic I/A (104-202)
- MITUTOYO Micrometer, Sheet Metal, S-S 0-1"IP65 (389-371-30)
- MITUTOYO Caliper Micrometer, Ratchet Thimble (345-350-30)
- MITUTOYO Micrometer, Inside, 40-200/.001" (140-164)
- MITUTOYO 16 to 20/.001" Outside Mic I/A (104-153)
- MITUTOYO Micrometer, Outside, 13" (103-189)
- Mitutoyo Precision Gauges & Accessories