Shop All Micrometers
Mitutoyo
Micrometer, Blade Type D, 0-25mm, 0.001mm
Mfr # 422-271-30
Zoro # G7774529
product price: $1,028.99
/ea
Free Shipping & Returns
$1,028.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001mm
- Range 0 to 25mm
- Operation Digital
- Features The Anvil and the Spindle have a Blade for Measuring the Groove Diameter of Shafts, Keyways and Other Hard-to-Reach Areas, Ratchet Stop for Constant Force, Non-Slip Grip Finish
- Includes (1) Battery (SR44), (1) Standard Bar, (1) Fitted Plastic Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 422-271-30
- Zoro # G7774529
- UPC # 603908620167
- Country of Origin Japan
- Category Micrometers
Details
Item | Blade Micrometer |
Resolution | 0.001mm |
Range | 0 to 25mm |
Operation | Digital |
Features | The Anvil and the Spindle have a Blade for Measuring the Groove Diameter of Shafts, Keyways and Other Hard-to-Reach Areas, Ratchet Stop for Constant Force, Non-Slip Grip Finish |
Includes | (1) Battery (SR44), (1) Standard Bar, (1) Fitted Plastic Case |
Spindle | Blade, Non-Rotating |
Anvil | Blade |
Thimble | Ratchet |
Description
Micrometer,Blade Type D,0-25mm,0.001mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 1/4" 135 Deg. Jobber Length Drill Bit 5pk. (73316)
- IRWIN Locking C-Clamp, w/Swivel Pads, 6" (18)
- HHIP .251 X 1-1/2 X 6" High Speed Steel 6F Straight Shank Chucking Reamer (2006-3560)
- MORSE Band Saw Blade, 8 ft. 9 in L, 1/2" W, 4 TPI, 0.025" Thick, Carbon Steel (ZHBDH04-8'9)
- MITUTOYO Micrometer, Outside, 25" (103-201)
- MITUTOYO Mic, 0 to 1/0 to 25.4mm, Friction, NIST, Case (293-348-30CAL)
- MITUTOYO Groove Micrometer (146-232)
- MITUTOYO Inside Micrometer, 1.5 to 12" (139-201)
- MITUTOYO Screw Thread Micrometer, 1 to 2" x 0.001" (126-902)
- MITUTOYO Disk Micrometer, 0 to 1", 0.001", Ratchet (123-125)
- STARRETT Outside Micrometer, 50 to 75mm Range (T444.1XRL-1)
- Mitutoyo Micrometers & Sets