Shop All Micrometers
Mitutoyo
Micrometer, Blade Type C, 0-25mm, 0.001mm
Mfr # 422-270-30
Zoro # G7774720
Free Shipping & Returns
$969.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001mm
- Range 0 to 25mm
- Operation Digital
- Features The Anvil and the Spindle have a Blade for Measuring the Groove Diameter of Shafts, Keyways and Other Hard-to-Reach Areas, Ratchet Stop for Constant Force, Non-Slip Grip Finish
- Includes (1) Battery (SR44), (1) Standard Bar, (1) Fitted Plastic Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 422-270-30
- Zoro # G7774720
- UPC # 603908598497
- Country of Origin Japan
- Category Micrometers
Details
Item | Blade Micrometer |
Resolution | 0.001mm |
Range | 0 to 25mm |
Operation | Digital |
Features | The Anvil and the Spindle have a Blade for Measuring the Groove Diameter of Shafts, Keyways and Other Hard-to-Reach Areas, Ratchet Stop for Constant Force, Non-Slip Grip Finish |
Includes | (1) Battery (SR44), (1) Standard Bar, (1) Fitted Plastic Case |
Spindle | Blade, Non-Rotating |
Anvil | Blade |
Thimble | Ratchet |
Description
Micrometer,Blade Type C,0-25mm,0.001mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Impact Drill Bit, 5/64" Size, 2" L (BL4132IM)
- DE-STA-CO Flat Tip Spindle, 1/2-13, 0.95, 3.87 (247208)
- DRILL AMERICA #49 Solid Carbide Drill Bit (DMOD49)
- EREM Tweezers5Bsa (5BSA)
- MITUTOYO Micrometer, Outside, 23" (103-199)
- MITUTOYO Micrometer, Blade Type C, 0-1", .00005" (422-370-30)
- MITUTOYO Digital Micrometer, 0 to 1In, Ratchet (293-330-30)
- MITUTOYO Micrometer, Inside, 40-200/.001" (140-164)
- MITUTOYO Hub (147-352)
- MITUTOYO Micrometer, Outside, 25" (103-201)
- FOWLER 0.2-1.2" Electronic IP54 Inside Micrometer (548602750)
- Mitutoyo Micrometers