Shop All Micrometers
Mitutoyo
Micrometer, Blade Type B, 25-50mm, 0.001mm
Mfr # 422-261-30
Zoro # G7774772
Free Shipping & Returns
$993.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001mm
- Range 25 to 50mm
- Operation Digital
- Features The Anvil and the Spindle have a Blade for Measuring the Groove Diameter of Shafts, Keyways and Other Hard-to-Reach Areas, Ratchet Stop for Constant Force, Non-Slip Grip Finish
- Includes (1) Battery (SR44), (1) Fitted Plastic Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 422-261-30
- Zoro # G7774772
- UPC # 603908604877
- Country of Origin Japan
- Category Micrometers
Details
Item | Blade Micrometer |
Resolution | 0.001mm |
Range | 25 to 50mm |
Operation | Digital |
Features | The Anvil and the Spindle have a Blade for Measuring the Groove Diameter of Shafts, Keyways and Other Hard-to-Reach Areas, Ratchet Stop for Constant Force, Non-Slip Grip Finish |
Includes | (1) Battery (SR44), (1) Fitted Plastic Case |
Spindle | Blade, Non-Rotating |
Anvil | Blade |
Thimble | Ratchet |
Description
Micrometer,Blade Type B,25-50mm,0.001mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, #26 Size, 135 Degrees Point Angle, High Speed Steel, TiN Finish (48396)
- MILWAUKEE TOOL Tape Measure, SAE, Blade 25 ft. L (48-22-0225, 48-22-1500)
- DRILL AMERICA .4580 HSS Straight Shank Chucking Reamer (DWRR.4580)
- DRILL AMERICA 1/2"-14 NPT Carbon Steel Hex Pipe Die (DWTHXNPT12)
- MITUTOYO Digital Micrometer, 1 to 2", Friction (193-212)
- MITUTOYO Micrometer, Head, 0-1" (153-302)
- MITUTOYO Micrometer Set, 0-75mm (293-962-30)
- MITUTOYO Micrometer, Sheet Metal, S-F 0-1"IP65 (389-361-30)
- MITUTOYO Micrometer, Head (150-832)
- MITUTOYO Electronic Micrometer, 1 to 2", 0.00005" (293-336-30)
- MITUTOYO Can Seam (147-103)
- Mitutoyo Precision Measuring Tools