Shop All Micrometers
Mitutoyo
Micrometer, Blade Type A, 75-100mm, 0.001mm
Mfr # 422-233-30
Zoro # G7774739
product price: $1,136.99
/ea
Free Shipping & Returns
$1,136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001mm
- Range 75 to 100mm
- Operation Digital
- Features The Anvil and the Spindle have a Blade for Measuring the Groove Diameter of Shafts, Keyways and Other Hard-to-Reach Areas, Ratchet Stop for Constant Force, Non-Slip Grip Finish
- Includes (1) Battery (SR44), (1) Fitted Plastic Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 422-233-30
- Zoro # G7774739
- UPC # 603908599821
- Country of Origin Japan
- Category Micrometers
Details
Item | Blade Micrometer |
Resolution | 0.001mm |
Range | 75 to 100mm |
Operation | Digital |
Features | The Anvil and the Spindle have a Blade for Measuring the Groove Diameter of Shafts, Keyways and Other Hard-to-Reach Areas, Ratchet Stop for Constant Force, Non-Slip Grip Finish |
Includes | (1) Battery (SR44), (1) Fitted Plastic Case |
Spindle | Blade, Non-Rotating |
Anvil | Blade |
Thimble | Ratchet |
Description
Micrometer,Blade Type A,75-100mm,0.001mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY 8" Single-Cut Mill Bastard File (22-171)
- BOSCH Hammer Drill Bit (HC4C2067)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 14 mm Size, Standard Socket, Black Phosphate (49-66-6246)
- REGAL CUTTING TOOLS #2-56 H1 2Flt. Fast Spiral Flute STI Bottom (007300AS)
- MITUTOYO 11 to 12/.001" O. Mic R (103-188)
- MITUTOYO Digital Disk Micrometer, 0 to 1", 0.00005" (323-350-30)
- MITUTOYO Micrometer, 4 to 5", 0.0001, Ratchet (103-219)
- MITUTOYO 150 to 300/0.01mm Outside Mic I/A (104-136A)
- MITUTOYO Mic Acs, Standard Bar, ScrThr, 1 In, 60Deg (167-294)
- MITUTOYO Groove Micrometer, 0 to 1 " Range, Flat (146-232)
- MITUTOYO Inside Micrometer, 1.5 to 12" (139-201)
- Mitutoyo Precision Measuring Tools