Shop All Micrometers
Mitutoyo
Micrometer, Blade Type A, 50-75mm, 0.001mm
Mfr # 422-232-30
Zoro # G7774748
Free Shipping & Returns
$961.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001mm
- Range 50 to 75mm
- Operation Digital
- Features The Anvil and the Spindle have a Blade for Measuring the Groove Diameter of Shafts, Keyways and Other Hard-to-Reach Areas, Ratchet Stop for Constant Force, Non-Slip Grip Finish
- Includes (1) Battery (SR44), (1) Fitted Plastic Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 422-232-30
- Zoro # G7774748
- UPC # 603908599814
- Country of Origin Japan
- Category Micrometers
Details
Item | Blade Micrometer |
Resolution | 0.001mm |
Range | 50 to 75mm |
Operation | Digital |
Features | The Anvil and the Spindle have a Blade for Measuring the Groove Diameter of Shafts, Keyways and Other Hard-to-Reach Areas, Ratchet Stop for Constant Force, Non-Slip Grip Finish |
Includes | (1) Battery (SR44), (1) Fitted Plastic Case |
Spindle | Blade, Non-Rotating |
Anvil | Blade |
Thimble | Ratchet |
Description
Micrometer,Blade Type A,50-75mm,0.001mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Retractable, 6 PK (10-499)
- BONDHUS Metric L-Shape Hex Key, 7 mm Tip Size (12170)
- BOSCH Dia Blade GenPurpose Premium 5In Turbo (DB542H)
- METABO HPT FINISHNAILER 16GA 2-1/2"" (NT65M2SM)
- MITUTOYO Electronic Digital Outside Mic (293-230-30)
- MITUTOYO Outside Mic, 0-1, Ratchet, NIST, Case (102-327-10CAL)
- MITUTOYO Micrometers, Inside, Ext Rod, 50-500/.01mm (137-203)
- MITUTOYO Dig Mic, Qnt, I/M 2-3 In, .00005 In, O (293-182-30)
- MITUTOYO Micrometer, Outside, 50-150mm (104-161A)
- MITUTOYO Digital Micrometer, Outside, 4 to 5", SPC (293-350-30)
- INSIZE Inside Micrometer, Adjustable Rod Type, .00005"/0.001mm (3520-30E)
- Mitutoyo Precision Gauges & Accessories