Shop All Micrometers
Mitutoyo
Micrometer, Blade Type A, 25-50mm, 0.001mm
Mfr # 422-231-30
Zoro # G7774538
product price: $921.99
/ea
Free Shipping & Returns
$921.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001mm
- Range 25 to 50mm
- Operation Digital
- Features The Anvil and the Spindle have a Blade for Measuring the Groove Diameter of Shafts, Keyways and Other Hard-to-Reach Areas, Ratchet Stop for Constant Force, Non-Slip Grip Finish
- Includes (1) Battery (SR44), (1) Fitted Plastic Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 422-231-30
- Zoro # G7774538
- UPC # 603908598480
- Country of Origin Japan
- Category Micrometers
Details
Item | Blade Micrometer |
Resolution | 0.001mm |
Range | 25 to 50mm |
Operation | Digital |
Features | The Anvil and the Spindle have a Blade for Measuring the Groove Diameter of Shafts, Keyways and Other Hard-to-Reach Areas, Ratchet Stop for Constant Force, Non-Slip Grip Finish |
Includes | (1) Battery (SR44), (1) Fitted Plastic Case |
Spindle | Blade, Non-Rotating |
Anvil | Blade |
Thimble | Ratchet |
Description
Micrometer,Blade Type A,25-50mm,0.001mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Drill bushing, DIN 179 Mild steel. Rounded top. IDxODxH: 8.0x12x16 mm (K1021.A0800X16)
- HARVEY TOOL Engraving Cutter - Tipped Off, 0.1250", Split Length: 0.2000" (993010)
- KIPP Adjustable Handle, Size: 4 3/8-16 Zinc, Black Satin, Comp: Steel (K0116.4A41)
- KLEIN TOOLS Step Bit Kit, Spiral DoubleFluted, VACO, 3Piece (25951)
- MITUTOYO Micrometer, Out, Caliper Type, 50-75/.01mm (143-103)
- MITUTOYO Digital Micrometer Head, Steel, IP65 (350-354-30)
- MITUTOYO 600 to 700/0.01mm Outside Mike I/A (104-145A)
- MITUTOYO Point Micrometer, Ratchet Thimble (342-351-30)
- MITUTOYO Micrometer, Disc, Crb 0-25/.01mm (123-113)
- MITUTOYO 150 to 175/0.01mm Outside Micrometer (103-143-10)
- STARRETT Inside Micrometer, 1 to 2" (700B)
- Mitutoyo Micrometers