Shop All Micrometers
Mitutoyo
Micrometer, Blade Type A, 2-3", .00005"
Mfr # 422-332-30
Zoro # G7774510
product price: $1,077.99
/ea
Free Shipping & Returns
$1,077.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.00005"/0.001mm
- Operation Digital
- Features The Anvil and the Spindle have a Blade for Measuring the Groove Diameter of Shafts, Keyways and Other Hard-to-Reach Areas, Ratchet Stop for Constant Force, Non-Slip Grip Finish
- Includes (1) Battery (SR44), (1) Fitted Plastic Case
- Spindle Blade, Non-Rotating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 422-332-30
- Zoro # G7774510
- UPC # 603908597759
- Country of Origin Japan
- Category Micrometers
Details
Item | Blade Micrometer |
Resolution | 0.00005"/0.001mm |
Range | 2 to 3"/50.8 to 76.2mm |
Operation | Digital |
Features | The Anvil and the Spindle have a Blade for Measuring the Groove Diameter of Shafts, Keyways and Other Hard-to-Reach Areas, Ratchet Stop for Constant Force, Non-Slip Grip Finish |
Includes | (1) Battery (SR44), (1) Fitted Plastic Case |
Spindle | Blade, Non-Rotating |
Anvil | Blade |
Thimble | Ratchet |
Description
Micrometer,Blade Type A,2-3 In.,.00005 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATORBACK Professional Carpenter's Triple Tool Belt Combo - Medium 31" - 34" (B145-M)
- JONES STEPHENS 8" REPLACEMENT BLADE FOR EZ STROKE METAL SAW (S49031)
- KLEIN TOOLS 7 mm Cushion Grip Nut Driver with 3-Inch Shaft (630-7MM)
- URREA Black flat strike wrench 12 point, 2" opening size. (2732SW)
- MITUTOYO Spherical Micrometer, Flat, 0-1" (295-153)
- MITUTOYO 50 to 1500/.01mm Inside Micrometer w/ Extension Rod (137-205)
- MITUTOYO 10 to 11/.0001" O. Mic R (103-225)
- MITUTOYO 11 to 12/.001" O. Mic R (103-188)
- MITUTOYO Hub (147-352)
- MITUTOYO Electronic Micrometer, 0 to 1", Friction (293-832-30)
- INSIZE Outside Micrometer, Ratchet Thimble (3203-1A)
- Mitutoyo Micrometers & Sets