Shop All Micrometers
Mitutoyo
Micrometer, Blade Type A, 0-25mm, 0.001mm
Mfr # 422-230-30
Zoro # G7774702
product price: $860.99
/ea
Free Shipping & Returns
$860.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001mm
- Range 0 to 25mm
- Operation Digital
- Features The Anvil and the Spindle have a Blade for Measuring the Groove Diameter of Shafts, Keyways and Other Hard-to-Reach Areas, Ratchet Stop for Constant Force, Non-Slip Grip Finish
- Includes (1) Battery (SR44), (1) Standard Bar, (1) Fitted Plastic Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 422-230-30
- Zoro # G7774702
- UPC # 603908613510
- Country of Origin Japan
- Category Micrometers
Details
Item | Blade Micrometer |
Resolution | 0.001mm |
Range | 0 to 25mm |
Operation | Digital |
Features | The Anvil and the Spindle have a Blade for Measuring the Groove Diameter of Shafts, Keyways and Other Hard-to-Reach Areas, Ratchet Stop for Constant Force, Non-Slip Grip Finish |
Includes | (1) Battery (SR44), (1) Standard Bar, (1) Fitted Plastic Case |
Spindle | Blade, Non-Rotating |
Anvil | Blade |
Thimble | Ratchet |
Description
Micrometer,Blade Type A,0-25mm,0.001mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2 in Drive, 11mm 6 pt Metric Socket, 6 Points (40011)
- WILLIAMS Williams Combo Ratchet Wrench, 15/16", Hi-Polish (1230NRC)
- SUBURBAN Mag. Chuck, 1-3/4inH, 1/16in, 3-15/16in (MRRE-10-FP)
- SURTEK Long valve stem core screwdriver remover (107264)
- MITUTOYO 6 to 12/.001" O. Mic I/A (104-138)
- MITUTOYO Dig Mic, I/M 9-10 In, .0001, RS (293-355-30)
- MITUTOYO Micrometer, Disc, Crb 0-25/.01mm (123-113)
- MITUTOYO Indicating Mic, 4" (510-134)
- MITUTOYO Spherical Anvil Micrometer, 0-1" (115-153)
- MITUTOYO Digit Mic, 0 to 1, Friction, NIST, Case (193-211CAL)
- IGAGING Origin SpeedMic Digital Micrometer 0-1" - 35-070-025 (35-070-025)
- Mitutoyo Precision Gauges & Accessories