Shop All Micrometer Accessories
This Product is Discontinued
Mitutoyo
Micrometer Ball Attach, 0.200 In Dia (Discontinued)
Mfr # 101468
Zoro # G1950742
This Product is Discontinued
Key Features
- Dia. 0.20
- For Use With Outside Micrometers with 0.250" Spindle Diameter
- Tip Shape Ball
- Tip Diameter 0.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 101468
- Zoro # G1950742
- UPC # 603908018582
- Country of Origin Japan
- Category Micrometer Accessories
Dimensions
Dia. | 0.20 |
Tip Diameter | 0.2 in |
Details
Item | Micrometer Ball Attachment |
For Use With | Outside Micrometers with 0.250" Spindle Diameter |
Tip Shape | Ball |
Description
The Mitutoyo 101468 Micrometer Ball Attach is a useful accessory to have on hand. This ball attachment is compatible with micrometers that have 0.250 inch spindle diameter and a tip diameter of 0.2 inches. The tip shape is a ball, for use with outside micrometers. It comes in a package of one. When you need the Mitutoyo 101468 Micrometer Ball Attach, you can count on Toolbarn to have it ready for your job.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.