Shop All Micrometers
Mitutoyo
Micrometer, 5mm, Spline, 0-25mm IP65
Mfr # 331-261-30
Zoro # G7772812
Free Shipping & Returns
$555.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001mm
- Range 0 to 25mm
- Operation Digital
- Features IP65 Water/Dust Protection, Carbide Tipped Measuring Faces, The Anvil and Spindle Have A Small Diameter for Measuring Splined Shafts, Slots, and Keyways, Non-slip Grip Finish, Ratchet Stop for Constant Force
- Includes (1) Battery (SR44), (1) SPC Output, (1) Fitted Plastic Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 331-261-30
- Zoro # G7772812
- UPC # 603908596684
- Country of Origin Japan
- Category Micrometers
Details
Item | Spline Micrometer |
Resolution | 0.001mm |
Range | 0 to 25mm |
Operation | Digital |
Features | IP65 Water/Dust Protection, Carbide Tipped Measuring Faces, The Anvil and Spindle Have A Small Diameter for Measuring Splined Shafts, Slots, and Keyways, Non-slip Grip Finish, Ratchet Stop for Constant Force |
Includes | (1) Battery (SR44), (1) SPC Output, (1) Fitted Plastic Case |
Spindle | Spline |
Anvil | Spline |
Thimble | Ratchet |
Description
Micrometer,5mm,Spline,0-25mm IP65
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive, 20mm Triple Square Metric Socket, 12 Points (53YT28)
- STANLEY 25 ft FATMAX Classic Tape Measure, 1-1/4 in Blade, Stud Markings, ABS Plastic Case, Rubber Grip (33-725)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 100, Bore Dia. D2= 0.5", Fixed Grip, Thermoset (K0162.2100XCP)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2034D)
- MITUTOYO Micrometer, 0 to 1", 0.001, Ratchet (103-259)
- MITUTOYO Micrometer, Outside, 250-275mm, 0.01mm, Rs (103-147-10)
- MITUTOYO Point Micrometer, Digital, 0 to 1", 30 Deg (342-361-30)
- MITUTOYO Electronic Micrometer Head, 0 to 1" (350-352-30)
- MITUTOYO 0 to 1" .001" Deep Thrt Mic (118-107)
- MITUTOYO Mic, 2 to 3/50.876.2mm, Ratchet, NIST, Case (293-346-30CAL)
- INSIZE Tubular Inside Micrometer, Solid Rod Type (3229-3)
- Mitutoyo Precision Measuring Tools