Shop All Micrometers
Mitutoyo
Micrometer, 3 to 4", 0.001", Ratchet
Mfr # 103-180
Zoro # G2596614
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001"
- Range 3 to 4"
- Features Carbide Measuring Faces, Hammertone, Baked Enamel Finished Frame
- Spindle Flat
- Anvil Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 103-180
- Zoro # G2596614
- UPC # 603908020981
- Country of Origin Japan
- Category Micrometers
Dimensions
Dimension Type | Inch |
Spindle Diameter | 0.25 in |
Details
Item | Outside Micrometer |
Resolution | 0.001" |
Range | 3 to 4" |
Features | Carbide Measuring Faces, Hammertone, Baked Enamel Finished Frame |
Includes | (1) Standard Bar |
Spindle | Flat |
Anvil | Flat |
Thimble | Ratchet |
Long Form Calibration Certificate | No |
Anvil Material | Carbide Tipped |
Maximum Measurement - Inch | 4 in |
Operation Type | Mechanical |
Minimum Measurement - Inch | 3 in |
Case Included | Yes |
Anvil Shape | Flat |
Accuracy | +/-0.00015 in |
Thimble Type | Ratchet |
Mechanical Display Type | Vernier |
Included Certification | Certificate of Inspection |
Description
Mechanical Outside Micrometer, Range 3 in to 4 in, Resolution 0.001 in, Accuracy +/-0.00015 in, Long Form Calibration Certificate No, Dimension Type Inch, Included Certification Certificate of Inspection, Mechanical Display Type Vernier, Operation Type Mechanical, Thimble Type Ratchet, Anvil Material Carbide Tipped, Anvil Shape Flat, Case Included Yes, Includes Setting Standard, Key Spanner, Lock Nut Type -, Maximum Measurement - Inch 4 in, Minimum Measurement - Inch 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hanger Vibration Isolator, 20 to 45 lb. (48PW78)
- PROTO Screwdrivers, 3/16 in Tip, Slotted Tip (JC31603RF)
- KLEIN TOOLS Replacement Blades for Wire Stripper 8 to 22 AWG (11073)
- WESTWARD Hand File, Knife Shape, 10 In, 43/44 TPI (12F822)
- MITUTOYO Micrometer, 0 to 1", 0.001", Enamel (103-177)
- MITUTOYO 50 to 300/0.01mm Inside Mic (141-206)
- MITUTOYO Mic Head, 0-.050/.000005" (110-112)
- MITUTOYO Electronic Digital Micrometer, 1" (293-180-30)
- MITUTOYO 50 to 75/.01mm Outside Mic Ratchet (103-139-10)
- MITUTOYO Micrometer, Uni-, 1-2", 0.0001", F Thimble (117-108)
- H & H INDUSTRIAL PRODUCTS Dasqua 0-6" 6 Piece Half Round Outside Micrometer Set (4112-0215)
- Mitutoyo Precision Gauges & Accessories