Shop All Micrometers
Mitutoyo
Micrometer, 250-275mm, 0.001mm, IP65
Mfr # 293-256-30
Zoro # G7771948
product price: $673.99
/ea
Free Shipping & Returns
$673.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001mm
- Features IP65 Protection Level, Enabling Use in Environments Exposed to Cutting Oil, Measurement Data Output Function is Available with A Water-Resistant Connection Cable, Auto Power ON/OFF Function, A Nonslip Surface is Employed for The Frame Cover and Surface Panel to Achieve Stable Handheld Measurement
- Includes (1) Battery (SR44), (1) Standard Bar, (1) Wooden Case
- Thimble Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 293-256-30
- Zoro # G7771948
- UPC # 603908604211
- Country of Origin Japan
- Category Micrometers
Details
Item | Coolant-proof Micrometer |
Resolution | 0.001mm |
Range | 250 to 275mm |
Features | IP65 Protection Level, Enabling Use in Environments Exposed to Cutting Oil, Measurement Data Output Function is Available with A Water-Resistant Connection Cable, Auto Power ON/OFF Function, A Nonslip Surface is Employed for The Frame Cover and Surface Panel to Achieve Stable Handheld Measurement |
Includes | (1) Battery (SR44), (1) Standard Bar, (1) Wooden Case |
Thimble | Ratchet |
Description
Micrometer,250-275mm,0.001mm,IP65
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN Webbed Angle Plate, 4inD, 4inH, Machined (PAW-040404)
- SPEEDAIRE Tool Retractor, For Tool 6-8 Lb, No Lock (5YAN7)
- MORSE MORSE ME12 Hole Saw Arbor Extension, 7/16 in Shank, Hex, Steel (ME12)
- CENTURY DRILL & TOOL 3" Diamond Hole Saw (05589)
- MITUTOYO Micrometer, Outside, 13" (103-189)
- MITUTOYO Depth Micrometer, 0 to 12, 4" Base, 12 Rods (129-150)
- MITUTOYO Micrometer, 0 to 1", 0.0001, Friction (103-135)
- MITUTOYO Electronic Digital Outside Mic (293-240-30)
- MITUTOYO Digital Micrometer, Outside, 4 to 5", SPC (293-350-30)
- MITUTOYO V to Anvil Micrometer, 0.09 to 1", 0.0001 (114-202)
- STARRETT Outside Micrometer, 4 to 5" Range, Ratchet (444.1MXRL-50)
- Mitutoyo Micrometers