Shop All Micrometers
Mitutoyo
Micrometer, 2 to 3", 0.0001, Ratchet
Mfr # 103-217
Zoro # G0997683
original price:
$152.99
7% off
new price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0001"
- Features Carbide Measuring Faces, Hammertone, Baked Enamel Finished Frame
- Spindle Flat
- Anvil Flat
- Thimble Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 103-217
- Zoro # G0997683
- UPC # 603908021377
- Country of Origin Japan
- Category Micrometers
Dimensions
Dimension Type | Inch |
Details
Item | Outside Micrometer |
Resolution | 0.0001" |
Range | 2 to 3" |
Features | Carbide Measuring Faces, Hammertone, Baked Enamel Finished Frame |
Includes | (1) Standard Bar |
Spindle | Flat |
Anvil | Flat |
Thimble | Ratchet |
Long Form Calibration Certificate | No |
Thimble Type | Friction/Ratchet |
Accuracy | +/-0.001 in |
Mechanical Display Type | Vernier |
Included Certification | Certificate of Inspection |
Description
Mechanical Outside Micrometer, Range 2 in to 3 in, Resolution 0.0001 in, Accuracy +/-0.001 in, Long Form Calibration Certificate No, Dimension Type Inch, Included Certification Certificate of Inspection, Mechanical Display Type Vernier, Thimble Type Friction/Ratchet, Includes Fitted Carrying Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO 3/8" ID Rh Taper Buff Spindle Steel, Yellow Zinc (BTR-3)
- DEWALT 1/16" Industrial Cobalt (DWA1204)
- MILBAR Retaining Ring Pliers, 6-1/4In, Fixed (290R)
- STARRETT Xtra-Lngth Dial Indicator Contact Pnt, 2" (PT09560F)
- MITUTOYO Micrometer, 4 to 5", 0.0001, Ratchet (103-219)
- MITUTOYO Micrometer, 3 to 4", 0.0001, Ratchet (103-218)
- MITUTOYO Micrometer, 0 to 1", 0.0001, Ratchet (103-260)
- MITUTOYO 50 to 1500/.01mm Inside Micrometer w/ Extension Rod (137-205)
- MITUTOYO Micrometer, 0 to 1", 0.0001, Friction (103-135)
- MITUTOYO Digital Micrometer, Blade, 0 to 1", SPC (422-360-30)
- MITUTOYO 11 to 12/.001" O. Mic R (103-188)
- Mitutoyo Micrometers & Sets