Shop All Micrometers
Mitutoyo
Micrometer, 16-17 ft.
Mfr # 103-193
Zoro # G7762750
product price: $514.99
/ea
Free Shipping & Returns
$514.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001"
- Features Carbide Measuring Faces, Hammertone, Baked Enamel Finished Frame
- Includes (1) Standard Bar
- Thimble Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 103-193
- Zoro # G7762750
- UPC # 603908021117
- Country of Origin Japan
- Category Micrometers
Details
Item | Outside Micrometer |
Resolution | 0.001" |
Range | 16 to 17" |
Features | Carbide Measuring Faces, Hammertone, Baked Enamel Finished Frame |
Includes | (1) Standard Bar |
Thimble | Ratchet |
Description
Micrometer,16-17 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION CUTTING TOOL #10-32 - 302 Carbon Steel Hand Tap, Bottom Tap, 32 TPI Threads per Inch, Champion, 12PK (CHA 302-10-32-B)
- EAZYPOWER Screwdriver, 6 In 1, Black (35801)
- KNIPEX MultiCrimp, 9 1/4" MultiCrimp Crimping P (97 33 02)
- URREA 3/4" Drive 12-Point Short Impact Socket 1-3/4" (7528T)
- MITUTOYO Micrometer, Outside, 25" (103-201)
- MITUTOYO Micrometer, Outside, 22" (103-198)
- MITUTOYO Micrometer, Outside, 14-15/.001 ft. (103-191)
- MITUTOYO Micrometer, 4 to 5", 0.0001, Ratchet (103-219)
- MITUTOYO Micrometer, In, Ext Rod, 1000-3000/.01mm (140-158)
- MITUTOYO Inside Micrometer, Tubular, 4 to 36"/.001", Extension Rod (139-179)
- ASIMETO 3-4" x 0.0001" Asimeto Enamel Outside Micrometer Ratchet (7101043)
- Mitutoyo Micrometers & Sets