Shop All Micrometers
Mitutoyo
Micrometer, 10mm, Spline, 3-4"IP65
Mfr # 331-354-30
Zoro # G7772830
product price: $721.99
/ea
Free Shipping & Returns
$721.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.00005"/0.001mm
- Range 3 to 4"/76.2 to 101.6mm
- Operation Digital
- Features IP65 Water/Dust Protection, Carbide Tipped Measuring Faces, The Anvil and Spindle Have A Small Diameter for Measuring Splined Shafts, Slots, and Keyways, Non-slip Grip Finish, Ratchet Stop for Constant Force
- Includes (1) Battery (SR44), (1) SPC Output, (1) Standard Bar, (1) Fitted Plastic Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 331-354-30
- Zoro # G7772830
- UPC # 603908607182
- Country of Origin Japan
- Category Micrometers
Details
Item | Spline Micrometer |
Resolution | 0.00005"/0.001mm |
Range | 3 to 4"/76.2 to 101.6mm |
Operation | Digital |
Features | IP65 Water/Dust Protection, Carbide Tipped Measuring Faces, The Anvil and Spindle Have A Small Diameter for Measuring Splined Shafts, Slots, and Keyways, Non-slip Grip Finish, Ratchet Stop for Constant Force |
Includes | (1) Battery (SR44), (1) SPC Output, (1) Standard Bar, (1) Fitted Plastic Case |
Spindle | Spline |
Anvil | Spline |
Thimble | Ratchet |
Description
Micrometer,10mm,Spline,3-4 In.IP65
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENG TOOLS M140071 1/4" Drive Adjustable Tap Chuck (For Taps 3 - (M140071)
- LENOX 8" L x Metal Cutting Reciprocating Saw Blade (20578818R)
- HPC HPC:Key Extractor Tool (HPC-EZ-5)
- CHICAGO-LATROBE Combined Drill/Countersink, #2 Size, Plain (56702)
- MITUTOYO Micrometer, Out, R, Stndr Bar 26-27/.001" (103-203)
- MITUTOYO Micrometer, V-Anvil, 1-15mm/.01mm, (114-161)
- MITUTOYO Micrometer, Head (151-271)
- MITUTOYO Digital Micrometer, Blade, 0 to 1", SPC (422-360-30)
- MITUTOYO 0 to 1/.0001" Deep Thrt. Mic S.A And S (118-120)
- MITUTOYO Digit Mic, 0 to 1, Friction, NIST, Case (193-211CAL)
- STORM Micrometer, 5" (3M105-00)
- Mitutoyo Precision Gauges & Accessories