Shop All Micrometers
Mitutoyo
Micrometer, 1 to 2", 0.001, Ratchet
Mfr # 103-178
Zoro # G2244252
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001"
- Features Carbide Measuring Faces, Hammertone, Baked Enamel Finished Frame
- Spindle Flat
- Anvil Flat
- Thimble Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 103-178
- Zoro # G2244252
- UPC # 603908020967
- Country of Origin Japan
- Category Micrometers
Dimensions
Dimension Type | Inch |
Details
Item | Outside Micrometer |
Resolution | 0.001" |
Range | 1 to 2" |
Features | Carbide Measuring Faces, Hammertone, Baked Enamel Finished Frame |
Includes | (1) Standard Bar |
Spindle | Flat |
Anvil | Flat |
Thimble | Ratchet |
Long Form Calibration Certificate | No |
Thimble Type | Friction/Ratchet |
Accuracy | +/-0.001 in |
Mechanical Display Type | Vernier |
Included Certification | Certificate of Inspection |
Description
This Mitutoyo 103-178 Micrometer is a precision measuring tool that will give you the best results. It has an accuracy of +/-0.001 in and can measure up to 2" with a resolution of 0.001". The frame is made from baked enamel finished, which makes it durable and corrosion resistant. The ratchet thimble allows for quick adjustment without losing the lock on setting. Carbide measuring faces are attached to both the anvil and spindle, ensuring long life even under heavy use. This high quality Mitutoyo Micrometer will give you accurate measurements every time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 1-1/4" Bi-Metal Hole Saw (29111)
- VERMONT GAGE Plug Gage, No Go Type, 0.0900 in. dia. (141209000)
- CENTURY DRILL & TOOL TiN Jobber Length Drill Bit (64113)
- TE-CO Plain Clamp, 1 In, 2-1/2 In, 1/2 In (30401)
- MITUTOYO Micrometer, 0 to 1", 0.001, Ratchet (103-259)
- MITUTOYO Micrometer, 2 to 3", 0.001, Ratchet (103-179)
- MITUTOYO 16 to 20/.001" Outside Mic I/A (104-153)
- MITUTOYO 50 to 75/.01mm Outside Mic Ratchet (103-139-10)
- MITUTOYO Mic, 0 to 1/0 to 25.4mm, Ratchet Stop, NIST, Case (293-831-30CAL)
- MITUTOYO 1 to 2/.001" Screw Thread Mic (126-138)
- INSIZE Inside Micrometer, Adjustable Rod Type, 0.2 to 1.2", 0.001" (3220-1)
- Mitutoyo Precision Gauges & Accessories