Shop All Micrometers
Mitutoyo
Micrometer, 1 to 2", 0.0001", Ratchet
Mfr # 102-328-10
Zoro # G1747347
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Resolution 0.0001"
- Range 1 to 2"
- Features Carbide Measuring Faces, Satin Chrome Finished Frame, Tapered (On the Anvil Side) for Hard-to-Reach Places
- Includes (1) Standard Bar, (1) Fitted Plastic Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 102-328-10
- Zoro # G1747347
- UPC # 603908017301
- Country of Origin Japan
- Category Micrometers
Dimensions
Spindle Diameter | 0.25 in |
Dimension Type | Inch |
Jaw Depth | 1.28 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Outside Micrometer |
Resolution | 0.0001" |
Range | 1 to 2" |
Features | Carbide Measuring Faces, Satin Chrome Finished Frame, Tapered (On the Anvil Side) for Hard-to-Reach Places |
Includes | (1) Standard Bar, (1) Fitted Plastic Case |
Spindle | Flat |
Anvil | Tapered |
Thimble | Ratchet |
Anvil Material | Carbide Tipped |
Long Form Calibration Certificate | No |
Maximum Measurement - Inch | 2 in |
Operation Type | Mechanical |
Thimble Type | Ratchet |
Case Type | Plastic Case |
Minimum Measurement - Inch | 1 in |
Case Included | Yes |
Accuracy | +/-0.0001 in |
Anvil Shape | Flat |
Mechanical Display Type | Vernier |
Included Certification | Certificate of Inspection |
Description
Mechanical Outside Micrometer, Range 1 in to 2 in, Resolution 0.0001 in, Accuracy +/-0.0001 in, Long Form Calibration Certificate No, Dimension Type Inch, Included Certification Certificate of Inspection, Jaw Depth 1.28 in, Mechanical Display Type Vernier, Operation Type Mechanical, Thimble Type Ratchet, Anvil Material Carbide Tipped, Anvil Shape Flat, Case Included Yes, Case Type Plastic Case, Includes Mic Standard, Key Spanner, Fitted Carrying Case, Lock Nut Type -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Skimming Blade, 40 (DXTT-2-940)
- TOOLPRO Rear Outer Right Leg for TP01830 (TPS5018RM)
- KNIPEX 11 3/4 in End Cutting Nipper Uninsulated (99 11 300)
- DEWALT 3 Pc. Metal Cut Carbide Holesaw Set (DWACM1802)
- MITUTOYO Micrometers, Inside, Ext, 2"-60", .001" (137-215)
- MITUTOYO Mic Head, 0-.050/.000005" (110-112)
- MITUTOYO Holtest, TypII, 2.5-3 In, .0002 In, RS (368-871)
- MITUTOYO Micrometer, Inside, 3-4/.001" (145-196)
- MITUTOYO Spherical Anvil Micrometer, 0-1" (115-153)
- MITUTOYO Micrometer, Inside, 40-200/.001" (140-164)
- MITUTOYO Outside Micrometer, 6.35mm Rod Dia. (293-130-10)
- Mitutoyo Precision Measuring Tools