Shop All Micrometers
Mitutoyo
Micrometer, 1 to 2", 0.0001", Friction
Mfr # 103-136
Zoro # G0797011
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0001"
- Range 1 to 2"
- Features Carbide Measuring Faces, Hammertone, Baked Enamel Finished Frame
- Includes (1) Standard Bar
- Spindle Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 103-136
- Zoro # G0797011
- UPC # 603908020530
- Country of Origin Japan
- Category Micrometers
Dimensions
Spindle Diameter | 0.25 in |
Dimension Type | Inch |
Details
Item | Outside Micrometer |
Resolution | 0.0001" |
Range | 1 to 2" |
Features | Carbide Measuring Faces, Hammertone, Baked Enamel Finished Frame |
Includes | (1) Standard Bar |
Spindle | Flat |
Anvil | Flat |
Thimble | Friction |
Long Form Calibration Certificate | No |
Anvil Material | Carbide Tipped |
Thimble Type | Friction |
Accuracy | +/-0.0001 in |
Minimum Measurement - Inch | 1 in |
Anvil Shape | Flat |
Maximum Measurement - Inch | 2 in |
Case Included | Yes |
Operation Type | Mechanical |
Mechanical Display Type | Vernier |
Included Certification | Certificate of Inspection |
Description
Mechanical Outside Micrometer, Range 1 in to 2 in, Resolution 0.001 in, Accuracy +/-0.0001 in, Long Form Calibration Certificate No, Dimension Type Inch, Included Certification Certificate of Inspection, Mechanical Display Type Vernier, Operation Type Mechanical, Thimble Type Friction, Anvil Material Carbide Tipped, Anvil Shape Flat, Case Included Yes, Includes Setting Standard, Key Spanner, Lock Nut Type -, Maximum Measurement - Inch 2 in, Minimum Measurement - Inch 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP SRDCN 06-6A Turning Tool Holder (2037-0106)
- NON STOP AUTO TOOLS 17mm Ultrafine 120Tooth Reversible Ratcheting Combination Wrench (NS71017)
- FEIN SLUGGER TINI 1-3/8 in X 2 in CUTTER OLD PART#: (63134349115)
- KO-KEN Extension Bar 125mm Hole type 1/2 Sq. Drive (14760-125)
- MITUTOYO Mic Head, 0-.050/.000005" (110-112)
- MITUTOYO Micrometer, 0 to 25mm, 0.01, Ratchet (103-137)
- MITUTOYO 50 to 300/0.01mm Inside Mic (141-206)
- MITUTOYO Micrometer, Head, 0-25mm (152-332)
- MITUTOYO Micrometer, Outside, 25-50mm, .001mm, Rs (103-130)
- MITUTOYO Tube Micrometer, Ratchet Thimble (395-363-30)
- MITUTOYO Mec Mic, 1-2 In, .0001 In RS (103-132)
- Mitutoyo Precision Gauges & Accessories