Shop All Micrometers
Mitutoyo
Micrometer, 0 to 1", 0.001, Ratchet
Mfr # 103-259
Zoro # G3391455
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001"
- Features Carbide Measuring Faces, Hammertone, Baked Enamel Finished Frame
- Spindle Flat
- Anvil Flat
- Thimble Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 103-259
- Zoro # G3391455
- UPC # 603908021575
- Country of Origin Japan
- Category Micrometers
Dimensions
Dimension Type | Inch |
Details
Item | Outside Micrometer |
Resolution | 0.001" |
Range | 0 to 1" |
Features | Carbide Measuring Faces, Hammertone, Baked Enamel Finished Frame |
Includes | Fitted Carrying Case |
Spindle | Flat |
Anvil | Flat |
Thimble | Ratchet |
Long Form Calibration Certificate | No |
Thimble Type | Friction/Ratchet |
Accuracy | +/-0.001 in |
Mechanical Display Type | Vernier |
Included Certification | Certificate of Inspection |
Description
This MITUTOYO 103-259 Micrometer is the ideal tool for measuring the inside and outside dimensions of cylindrical objects. The micrometer has a range of 0 to 1" with an accuracy of +/-0.001 in. It has carbide measuring faces, a hammertone finish, and baked enamel on its frame. This ratchet type micrometer also features a flat spindle and anvil, as well as a friction/ratchet thimble. When you want precise measurements for your work, this MITUTOYO Micrometer will meet your demands precisely.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Alignment Clamp Set w/196B5 Indicator (S668CZ)
- IGAGING Quickcheck Digital Snap Gauge, 0-1" Travel with Large LCD Display, 35-MT64 (35-MT64)
- WESTWARD 1/4 in Drive, 1/4" Hex SAE Socket, 6 Points (53YP77)
- DYNABRADE Air Random Orbital Sander, 0.28HP, 5 In. (56815)
- MITUTOYO Micrometer, 1 to 2", 0.001, Ratchet (103-178)
- MITUTOYO Micrometer, 2 to 3", 0.001, Ratchet (103-179)
- MITUTOYO 50 to 300/0.01mm Inside Mic (141-206)
- MITUTOYO 8 to 9"/.001" O. Mic R (103-185)
- MITUTOYO Micrometer, Outside, 0-1", 0.0001", Rt (102-717)
- MITUTOYO Groove Micrometer, 0.055 to 1.05" ID (146-231)
- HHIP 5075mm Outside Micrometer (4111-8115)
- Mitutoyo Micrometers