Shop All Micrometers
Mitutoyo
Micrometer, 0 to 1", 0.001", Enamel
Mfr # 103-177
Zoro # G1940005
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001"
- Range 0 to 1"
- Features Carbide Measuring Faces, Hammertone, Baked Enamel Finished Frame
- Spindle Flat
- Anvil Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 103-177
- Zoro # G1940005
- UPC # 603908020950
- Country of Origin Japan
- Category Micrometers
Dimensions
Spindle Diameter | 0.25 in |
Dimension Type | Inch |
Details
Item | Outside Micrometer |
Resolution | 0.001" |
Range | 0 to 1" |
Features | Carbide Measuring Faces, Hammertone, Baked Enamel Finished Frame |
Includes | Key Spanner, Fitted Carrying Case |
Spindle | Flat |
Anvil | Flat |
Thimble | Ratchet |
Long Form Calibration Certificate | No |
Anvil Material | Carbide Tipped |
Case Included | Yes |
Minimum Measurement - Inch | 0 in |
Thimble Type | Ratchet |
Accuracy | +/-0.0001 in |
Maximum Measurement - Inch | 1 in |
Operation Type | Mechanical |
Anvil Shape | Flat |
Mechanical Display Type | Vernier |
Included Certification | Certificate of Inspection |
Description
Mechanical Outside Micrometer, Range 0 in to 1 in, Resolution 0.001 in, Accuracy +/-0.0001 in, Long Form Calibration Certificate No, Dimension Type Inch, Included Certification Certificate of Inspection, Mechanical Display Type Vernier, Operation Type Mechanical, Thimble Type Ratchet, Anvil Material Carbide Tipped, Anvil Shape Flat, Case Included Yes, Includes Key Spanner, Lock Nut Type -, Maximum Measurement - Inch 1 in, Minimum Measurement - Inch 0 in, Spindle Diameter 0.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Straight Flute Hand Tap, Plug 4 Flutes (1722ZR)
- MELIN TOOL CO Reamer Countersink, 100 deg., 1/4" (HSCR-1/4-100)
- METABO Burnisher guard and spindle 2" (626413000)
- MAKINEX Tile Smasher Head Complete - Hilti V2 (TSHC-HS-US-V2)
- MITUTOYO Micrometer, 3 to 4", 0.001", Ratchet (103-180)
- MITUTOYO Indicating Micrometer, 0 to 1", 0.00005" (510-131)
- MITUTOYO Mec Mic, 1-2 In, .0001 In RS (103-132)
- MITUTOYO Micrometer, Outside, I/A 36-42/.001" (104-205)
- MITUTOYO Mic, 0 to 1/0 to 25.4mm, Friction, NIST, Case (293-348-30CAL)
- MITUTOYO Digital Micrometer, 0 to 1In, Ratchet (293-330-30)
- MITUTOYO Micrometer, Outside, 0-1", 0.0001", Rs (103-131)
- Mitutoyo Micrometers & Sets